Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # 7053936

  • Zoro # G4836671


product price:  $19.39
/ea
Sold in multiples of 10 for $193.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7053936
Zoro #
G4836671
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1880"
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Through Hole Inside Dia.
5.16mm
Cutting Edge Length
8.70mm
Thickness
3
Depth of Cut
1.00 to 4.00mm

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMG080408-NRS WSM20S
Coating
PVD
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
6
Cast Iron (K) Compatibility
No
Relief Angle
0 Degrees
Cutting Direction
Neutral
Mounting Style
Clamp
ANSI Number
WNMG432-NRS WSM20S
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Primary Material Application
Nickel, Stainless Steel, Titanium
Coating Process
PVD
Measurement System
Metric
Included Angle
80 Degrees
Manufacturer Grade
WSM20S
Material - Machining
Carbide
Primary Material Application ISO Code
M, S
Secondary Material Application
Steel
Finish - Machining
TiAlN+Al2O3+Al
Cutting Application
Turning
ANSI Code
WNMG432-NRS WSM20S
Secondary Material Application ISO Code
P
Clearance Angle
0 Degrees
Chip-Breaker Code
NRS
Insert Holding Type
Straight Hole
Shape
Trigon
Number of Cutting Edges
6
Material
Carbide

Description

Turning Insert, Chip-Breaker Code NRS, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.