Diamond Turning Insert, Diamond, 3, DNMG, 2, Carbide

  • Mfr # 6353406
  • Zoro # G7923800
product price: 
$
22.25
/ea
Sold in multiples of 10 for $222.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6353406
Zoro #
G7923800
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG110408-MK5 WKK10S
ANSI Number
DNMG333
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Cutting Direction
Neutral
Mounting Style
Clamp
Relief Angle
0 Degrees
Steel (P) Compatibility
No
Coating
CVD
Hardened (H) Compatibility
Yes
No. of Edges
2
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Shape
Rhombic
Cutting Application
Turning
Primary Material Application ISO Code
K
Material - Machining
Carbide
Number of Cutting Edges
2
Manufacturer Grade
WKK10S
Clearance Angle
0 Degrees
Finish - Machining
TiCN+Al2O3+TiCN
Included Angle
55 Degrees
Insert Holding Type
Straight Hole
Primary Material Application
Cast Iron
Measurement System
Fractional Inch
Chip-Breaker Code
MK5
ANSI Code
DNMG332-MK5 WKK10S
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
1/32 in
Insert Thickness
0.1880"
Mounting Hole Dia.
0.150"
Nose Radius
0.0310"
Thickness
3/16 in
Depth of Cut
0.60 to 4.00mm
Cutting Edge Length
11.63mm

Description

Diamond Turning Insert, Chip-Breaker Code MK5, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code DNMG332-MK5 WKK10S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.