Shop WALTER

Turning Insert, Round, 0.394 in, RCGT, Carbide

  • Mfr # 6955711
  • Zoro # G4786369

product price: 
$
16.15
/ea
Sold in multiples of 10 for $161.50

Key Features

Insert Shape
Round
Insert Style
RCGT
Inscribed Circle
0.394 in
Insert Size
3.12.5
Chip-Breaker
MN2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6955711
Zoro #
G4786369
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Round
Insert Style
RCGT
Inscribed Circle
0.394 in
Chip-Breaker
MN2
Grade
WNN10
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
RCGT10T3M0-MN2 WNN10
Relief Angle
7 Degrees
No. of Edges
4
Coating
Uncoated
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
ANSI Number
RCGT3.1(2.5)-MN2 WNN10
Workpiece Compatibility
Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
No
Mounting Style
Screw
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Material
Carbide

Dimensions

Insert Size
3.12.5
Insert Thickness
0.1560"
Nose Radius
0.197"
Mounting Hole Dia.
0.173"

Description

Turning Insert, Inscribed Circle 0.394 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.