Centrifugal Pump, 10 HP, 130 ft. Max. Head

  • Mfr # 6BF1L9E0

  • Zoro # G4848098


product price:  $5,112.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

HP - Pumps
10 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Inlet Size - Pumps
4 in Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6BF1L9E0
Zoro #
G4848098
UPC #
697666912350
Country of Origin
United States

Dimensions

Inlet Size - Pumps
4 in Flange
Outlet Size - Pumps
3 in Flange
Manufacturers Warranty Length
1 yr
Discharge Flange Size
3 in
Compatible Discharge Pipe Size
3 in
Compatible Intake Pipe Size
4 in
Overall Length
25.1 in
Intake Size
4 in
Manufacturer Warranty Length
1 yr

Details

HP - Pumps
10 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Max. Head
130 ft
Max. Pressure - Pumps
175 psi
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Max. Case Pressure
175 psi
Outlet
3"
Motor Type
JM
Voltage
208-230/460VAC
HP
10
Motor Enclosure
Totally Enclosed Fan Cooled
Motor RPM
3,500 RPM
Wetted Materials
303 Stainless Steel, Carbon, Cast Iron, Bronze, Ceramic, Buna-N
Max. Pressure
175 psi
Hz
60
Max. Liquid Temp.
212 Degrees F
Housing Material
Cast iron
Phase
Three
Seal Material
316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
Item
Centrifugal Pump
Inlet
4"
Item - Straight Centrifugal Pumps
Straight Centrifugal High Head Pump
Impeller Material
Bronze
Frequency
60 Hz
Flow Rate @ 60 ft of Head (Maximum)
360 gpm
Pump Housing Material
Cast Iron
Duty Cycle
Continuous
Maximum RPM
3,500 RPM
Flange or Union Included
Yes
Intake Type
Flange
Flow Rate @ 70 ft of Head (Maximum)
320 gpm
Shut Off Pressure (Maximum)
175 psi
For Use With Potable Systems
Yes
Best Efficiency Flow
300 gpm
Features
Back Pull Out to Reduce Maintenance Down Time, Dynamic Balancing, Renewable Wear Rings
Best Efficiency Head
73 ft
Flow Rate @ 80 ft of Head (Maximum)
260 gpm
Discharge Type
Flange
Flow Rate @ 90 ft of Head (Maximum)
100 gpm
Maximum Feet of Head
92 ft
Flow Rate @ 40 ft of Head (Maximum)
430 gpm
Wetted Material
316 Stainless Steel, Bronze, Buna-N, Carbon, Ceramic
Standards
ANSI 61, NSF Certified
Compatible with Media Type
Water
Priming
Manual
Pumping Application
Booster Service, Irrigation, Liquid Transfer, Spraying Systems, Water Circulation
Seal Type
Mechanical Type 21
Horsepower
10 hp
Series
3656
Discharge Rotation
90 Degrees Increments
Impeller Design
Closed
Nameplate Voltage
208-230/460V AC
Shaft Material
Stainless Steel
Mounting Orientation
Horizontal
Flow Rate @ 50 ft of Head (Maximum)
400 gpm
Maximum Media Temperature
212 Degrees F

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 10 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 430 gpm, Flow Rate @ 60 ft of Head (Maximum) 360 gpm, Flow Rate @ 80 ft of Head (Maximum) 260 gpm, Maximum Feet of Head 92 ft, Compatible Intake Pipe Size 4 in, Intake Type Flange, Compatible Discharge Pipe Size 3 in, Discharge Type Flange, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 50 ft of Head (Maximum) 400 gpm, Priming Manual

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.