Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # 7091944

  • Zoro # G4860718


product price:  $21.99
/ea
Sold in multiples of 10 for $219.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7091944
Zoro #
G4860718
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1880"
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Through Hole Inside Dia.
5.16mm
Thickness
3
Depth of Cut
0.40 to 1.50mm
Cutting Edge Length
8.70mm

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
WNMG080408-FM5 WSM10S
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Stainless (M) Compatibility
Yes
ANSI Number
WNMG432-FM5 WSM10S
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Mounting Style
Clamp
No. of Edges
6
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Coating
PVD
Super Alloy (S) Compatibility
Yes
Manufacturer Grade
WSM10S
Shape
Trigon
Primary Material Application ISO Code
M, S
Clearance Angle
0 Degrees
Secondary Material Application
Steel
Included Angle
80 Degrees
Material - Machining
Carbide
Coating Process
PVD
Measurement System
Metric
Chip-Breaker Code
FM5
Cutting Application
Turning
ANSI Code
WNMG432-FM5 WSM10S
Primary Material Application
Nickel, Stainless Steel, Titanium
Number of Cutting Edges
6
Finish - Machining
TiAlN+Al2O3+Al
Secondary Material Application ISO Code
P
Insert Holding Type
Straight Hole
Material
Carbide

Description

Turning Insert, Chip-Breaker Code FM5, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.