Square Turning Insert, Square, 6, SNMG, 3, Carbide

  • Mfr # 7053930
  • Zoro # G4784320
product price: 
$
38.29
/ea
Sold in multiples of 10 for $382.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
3/4 in
Insert Size
643
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7053930
Zoro #
G4784320
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG190612-NRS
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
Coating
PVD
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
No. of Edges
8
Mounting Style
Clamp
ANSI Number
SNMG643-NRS WSM20S
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Finish - Machining
TiAlN+Al2O3+Al
Cutting Application
Turning
Chip-Breaker Code
NRS
Included Angle
90 Degrees
ANSI Code
SNMG643-NRS
Shape
Square
Manufacturer Grade
WSM20S
Primary Material Application ISO Code
M, S
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Measurement System
Fractional Inch
Primary Material Application
Nickel, Stainless Steel, Titanium
Coating Process
PVD
Clearance Angle
0 Degrees
Number of Cutting Edges
8
Material
Carbide

Dimensions

Insert Size
643
Corner Radius
3/64 in
Nose Radius
0.047"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.312"
Cutting Edge Length
19.05mm
Thickness
1/4 in
Depth of Cut
1.00 to 9.00mm

Description

Square Turning Insert, Chip-Breaker Code NRS, Inscribed Circle 3/4 in, TiAlN+Al2O3+Al

Ratings & reviews