Shop WALTER

Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.8 mm, Carbide

  • Mfr # 6890877
  • Zoro # G7940917

product price: 
$
25.85
/ea
Sold in multiples of 10 for $258.50

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6890877
Zoro #
G7940917
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM01
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TNMG220408-MS3 WSM01
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
3
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
ANSI Number
TNMG332
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Coating
PVD
Cutting Direction
Neutral
Mounting Style
Clamp
Material - Machining
Carbide
Clearance Angle
0 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Measurement System
Metric
Insert Holding Type
Straight Hole
Chip-Breaker Code
MS3
Manufacturer Grade
WSM01
Finish - Machining
TiAlN
Primary Material Application ISO Code
M, S
Coating Process
PVD
Number of Cutting Edges
3
Included Angle
60 Degrees
ANSI Code
TNMG432-MS3 WSM01
Cutting Application
Turning
Shape
Triangle
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
0.8 mm
Insert Thickness
0.1880"
Nose Radius
0.0310"
Mounting Hole Dia.
0.203"
Through Hole Inside Dia.
5.16 mm
Thickness
4.76 mm
Depth of Cut
0.80 mm to 3.00 mm
Cutting Edge Length
22 mm

Description

Triangle Turning Insert, Chip-Breaker Code MS3, Inscribed Circle 1/2 in, TiAlN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.