15PC 1/16-1/2x1/32 HSS 118 Degree General Purpose Jobber Length Drill Set Cle-Line 1898 Bright RHS/RHC

  • Mfr # C21108

  • Zoro # G4952705


product price:  $59.29
/ea

Key Features

Number of Pieces
15
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Depth:Dia. Ratio
4xD
Drill Bit Grouping
Drill Bit Set
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C21108
Zoro #
G4952705
UPC #
697334211082
Country of Origin
United States

Dimensions

Depth:Dia. Ratio
4xD
Drill Bit Size
1/16 in to 1/2 in by 32nds
Depth x Dia. Ratio
4xD
Drill Bit Dimension Type
Fractional Inch
Drill Diameter Tolerance
+0.0000 in /-0.0005 in - +0.0000 in /-0.0010 in
Drill Point Length
0.0000 in
Drill Length Class
Jobber-Length
Drill Bit Sizes Included
1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 13/32 in, 15/32 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/16 in, 7/32 in, 9/32 in
Smallest Drill Bit Size
1/16 in
Largest Drill Bit Size
1/2 in
Overall Length
1 7/8 in, 2 1/4 in, 2 3/4 in, 3 1/8 in, 3 1/2 in, 3 3/4 in, 4 in, 4 1/4 in, 4 1/2 in, 4 3/4 in, 5 in, 5 1/4 in, 5 1/2 in, 5 3/4 in, 6 in

Details

Item
Jobber Length Drill Bit Set
Number of Pieces
15
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Grouping
Drill Bit Set
Standards
ASME B94.11M, DIN 338
List Number
1898
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Helix Angle
Variable
Drill Bit Point Type
Radial Point
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Series
1898
Spiral Direction
Right Hand
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Number of Drill Bits
15
Primary Material Application
Aluminum, Cast Iron, Steel
Number of Flutes
2
Primary Material Application ISO Code
K, N, P
Thread Direction
Right Hand
Material Grade - Machining
General Purpose
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees
Drill Bit Case Type
Metal Index

Description

Jobber Length Drill Bit Set, Number of Drill Bits 15, Drill Bit Point Angle 118 Degrees , Material - Machining High Speed Steel, Finish - Machining Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.