3/4" NOM C Copper Union

  • Mfr # 24W570

  • Zoro # G4970953


product price:  $17.19
/ea

Key Features

Fitting Connection Type
C x C
Tube Size
3/4"
Outside Dia.
7/8"
Max. Pressure
580 psi @ 100 Degrees F
Pipe Fitting Connection Type
C x C
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
24W570
Zoro #
G4970953
UPC #
190735436578
Country of Origin
Multiple

Dimensions

Tube Size
3/4"
Outside Dia.
7/8"
Fitting Side A Copper Tube Size
3/4 in
Fitting Side B Copper Tube Size
3/4 in
Fitting Side B Tube Outer Diameter
7/8 in
Socket Depth
3/4 in
Overall Length
2 1/16 in
Fitting Side A Tube Outer Diameter
7/8 in
Fitting Side 1 Copper Tube Size
3/4 in
Fitting Side 2 Tube Outer Diameter
7/8 in
Fitting Side 2 Copper Tube Size
3/4 in
Fitting Side 1 Tube Outer Diameter
7/8 in

Details

Fitting Connection Type
C x C
Max. Pressure
580 psi @ 100 Degrees F
Item
Union
Pipe Fitting Connection Type
C x C
Standards
ASME B16.18
Tube Fitting Material
Cast Copper
Specific Fitting Shape
Union
Temp. Range
-20 to 400 Degrees F
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Union
Basic Pipe Fitting Shape
Union
Pipe Fitting Material
Cast Copper
Compatible Tube Material
Copper
Maximum Operating Temperature
400 Degrees F
Color
Bronze
Material Grade
C84400
Fitting Side B Connection Type
Cup
Fitting Material
Cast Copper
Resistance Properties
Abrasion-Resistant
Minimum Operating Temperature
-20 Degrees F
Fitting Side A Connection Type
Cup
Application
Tubing Systems
Maximum Operating Pressure
580 psi @ 100 Degrees F
Fitting Shape
Union
Connector Type
Union
Fitting Side 1 Connection Type
Cup
Precleaned
Cleaned and Bagged
Fitting Features
Drain
Fitting Side 2 Connection Type
Cup
Operating Pressure - Maximum
580 psi
Operating Temperature - Minimum
-20 Degrees F
For Media Type
Air, Non-Potable Water
Operating Temperature - Maximum
400 Degrees F
Includes Center Stop
Rolled Center Stop

Description

Sweat Fitting Union, Application Tubing Systems, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Material Cast Copper, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 7/8 in, Maximum Operating Pressure 580 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Union, Flange Outside Diameter Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.