1-1/4" FNPT Brass Ball Valve Inline

  • Mfr # 32H974

  • Zoro # G4976772


product price:  $77.89
/ea
Free Shipping & Returns

Key Features

Ball Material
Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32H974
Zoro #
G4976772
UPC #
190735463147
Country of Origin
China

Dimensions

Pipe Size
1 1/4 in
Overall Length
3.44 in
Nominal Valve Size
1 1/4 in
Connection Size - Side 1
1 1/4 in
Handle Height
3.35 in
Connection Size - Side 2
1 1/4 in
Handle Length
5.31 in

Details

Ball Material
Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Air, Oil, Steam, Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Handle Type
Lever
Handle Material
PVC, Steel
Temp. Range
0 Degrees to 400 Degrees F
Body Material
Brass
Max. Pressure
600 PSI CWP
Standards
CSA, FM, MSS SP-110, UL
Stem Material
Brass
Seat Material
PTFE
Stem Type
Blowout Resistant
Ball Valve Product Group
Manual
Seal Material
PTFE
Type
Two Piece
Operating Temperature - Maximum
400 Degrees F
Connection Type - Side 1
NPT
Connection Type - Side 2
NPT
Operating Temperature - Minimum
-20 Degrees F
Color - Valve Handle
Blue
Connection Gender - Side 2
Female
Vacuum Service Rating
29 in Hg
Coefficient of Volume (Cv)
84.42
Vented Ball Valve
Non-Vented
Handle - Locking
Locking
Cleaned and Bagged
Not Cleaned and Bagged
Connection Gender - Side 1
Female
Color - Valve Body
Brass
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
150 PSI WSP

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Air, Oil, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating 29 in Hg, Ball Material Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.