Lab Safety Supply
Translucent, Wash Bottle 16 oz., 6 Pack
Mfr # 24J920
Zoro # G4979326
original price:
$39.04
16% off
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spout Style Standard Spout
- Capacity 16 oz.
- Labware Capacity - English 16 oz
- Labware Capacity - Metric 500 mL
- Color Translucent
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Bottle, 1000 mL, 32 Oz, Narrow Mouth, PK6 6FAR2
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack 24J912
- LAB SAFETY SUPPLY Bottle, 125 mL, 4 Oz, Narrow Mouth, PK12 6FAP9
- LAB SAFETY SUPPLY Bottle, 125 mL, 4 Oz, Wide Mouth, PK12 6FAN6
- LAB SAFETY SUPPLY Jars w/Cap, 1000mL, PMP, PK6 32V504
- LAB SAFETY SUPPLY Jars w/Cap, 250mL, PP, PK12 32V497
- LAB SAFETY SUPPLY Safety Coated Bottle, 168mm H, 16 oz., PK12 52KA53
- LAB SAFETY SUPPLY Bottle, Wide Mouth, 178mm H, 32 oz., PK12 52JZ60
- LAB SAFETY SUPPLY Bottle, Wide Mouth, 76mm H, 2 oz., PK24 52JZ56
- KIMBLE CHASE Boston Bottle, 500mL, Amber, PK12 5121628V-21
- TRICORBRAUN 16 oz Natural HDPE Plastic Round Carafe/Decanter Bottle- 28-400 Neck Finish 027776
- Lab Safety Supply Bottles & Jars