Elbow, 90, Cast Bronze, C x MNPT, 1 In

  • Mfr # 7074 1

  • Zoro # G5004124


product price:  $22.29
/ea

Key Features

Fitting Connection Type
C x MNPT
Tube Size
1"
Pipe Size - Pipe Fitting
1"
Outside Dia.
1-1/8" x 1"
Max. Pressure
395 psi@200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7074 1
Zoro #
G5004124
UPC #
039923353764
Country of Origin
United States

Dimensions

Tube Size
1"
Pipe Size - Pipe Fitting
1"
Outside Dia.
1-1/8" x 1"
Pipe Size (Fittings)
1"
Fitting Side A Copper Tube Size
1 in
Fitting Side A Tube Outer Diameter
1 1/8 in
Fitting Side B Pipe Size
1 in
Fitting Side B Tube Outer Diameter
1 1/8 in
Fitting Side 1 Copper Tube Size
1 in
Fitting Side 2 Tube Outer Diameter
1 1/8 in
Fitting Side 1 Tube Outer Diameter
1 1/8 in
Fitting Side 2 Pipe Size
1 in

Details

Fitting Connection Type
C x MNPT
Max. Pressure
395 psi@200 Degrees F
Item
90 Degree Elbow
Pipe Fitting Connection Type
C x MNPT
Basic Pipe Fitting Shape
Elbow
Specific Fitting Shape
90 Degree Elbow
Temp. Range
-20 Degrees to 400 Degrees F
Tube Fitting Material
Cast Bronze
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
90 Degrees Elbow
Standards
ASME B16.18, ASTM B584, ISO 9001
Pipe Fitting Material
Cast Bronze
Fitting Side B Connection Type
MNPT
Fitting Side A Connection Type
Cup
Material Grade
C84400
Maximum Operating Temperature
400 Degrees F
Minimum Operating Temperature
20 Degrees F
Fitting Material
Bronze
Maximum Operating Pressure
395 psi @ 200 Degrees F
Resistance Properties
Dezincification-Resistant
Application
Air, Non-Potable Water
Fitting Shape
90 Degrees Elbow
Operating Pressure - Maximum
395 psi
For Media Type
Air, Non-Potable Water
Fitting Side 2 Connection Type
MNPT
Operating Temperature - Minimum
-20 Degrees F
Fitting Side 1 Connection Type
Cup
Operating Temperature - Maximum
400 Degrees F

Description

Sweat Fitting Elbow, Application Air, Non-Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type MNPT, Fitting Side A Copper Tube Size 1 in, Fitting Material Bronze, Fitting Side B Pipe Size 1 in, Fitting Side A Tube Outer Diameter 1 1/8 in, Fitting Side B Tube Outer Diameter 1 1/8 in, Maximum Operating Pressure 395 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape 90 Degrees Elbow, Standards ASME B16.18, ASTM B584, ISO 9001

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.