Heavy Duty Power Connectors Extreme Lphpower Header, Right-Angle, 6 Power Contacts, Select Gold

  • Mfr # 459856911

  • Zoro # G505964088


product price:  $7.99
/ea
Sold in multiples of 10 for $79.90

Key Features

Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Board-to-Board, Power
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
459856911
Zoro #
G505964088
UPC #
800756720487
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
3.18mm
PC Tail Length
4.50mm

Details

Item
Power Connector
Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Board-to-Board, Power
Current
27 A
Series
45985
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
230 Degrees C
UL 94 Flammability Rating
V-0
Material
High Temperature Thermoplastic
Current Rating
27 A
Features
Surface Mount Compatible
Hole Center to Center
12 mm (Mating Interface); 2 mm, 2.5 mm (Termination Interface)
Max. Temp.
230°C
Contact Finish
Gold Plated
Terminal Type
Through Hole
Sub-Category
PCB Headers
Number of Contacts
6
Number of Rows
2
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
UL
E29179
(p)ower-(s)ignal Configuration
6p - 0s
CSA
LR19980
Stackable
No
Circuits (Loaded)
6
Breakaway
No
Lock to Mating Part
No
Keying to Mating Part
None
Plating min - Mating
0.762µm
Pitch - Mating Interface
12.00mm
PCB Retention
None
Material - Plating Termination
Tin
Component Type
PCB Header
Glow-Wire Capable
No
Voltage - Maximum
250V AC (RMS)/DC
Durability (mating cycles max)
250
Material - Plating Mating
Gold
Temperature Range - Operating
-40° to +105°C
Max-Cycle
3
Max-Duration
15
Max-Temp
230
Flammability
94V-0
Orientation
Right Angle
First Mate / Last Break
No
PCB Locator
No
Polarized to Mating Part
Yes
Guide to Mating Part
No
Shrouded
Closed Ends
Material - Resin
High Temperature Thermoplastic
Current - Maximum per Contact
27.0A
Polarized to PCB
No
Material - Metal
High Performance Alloy (HPA)
Product Name
EXTreme LPHPower

Description

Heavy Duty Power Connectors Extreme Lphpower Header, Right-Angle, 6 Power Contacts, Select Gold (Au) Plating, For 3.18Mm Thick Pc Board

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.