Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/2 in Pipe Size, 120VAC, Inline Single, PVC

  • Mfr # EASYMT4V12W24-120/60-PV

  • Zoro # G5104084


product price:  $730.99
/ea
Free Shipping & Returns

Key Features

For Media
Acids, Caustics, Chlorine Solution, Solvents, Ultra-Pure Liquids
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EASYMT4V12W24-120/60-PV
Zoro #
G5104084
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pipe Size
1/2 in
Overall Length
3-5/16 in
Overall Height
6-17/32 in
Overall Width
1-1/2 in
Orifice Diameter
3/8 in

Details

For Media
Acids, Caustics, Chlorine Solution, Solvents, Ultra-Pure Liquids
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
120VAC
Valve Type
Inline Single
Operation Type
Direct Acting
Seal Material
Viton
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve
Coil Enclosure
Without Junction Box, Watertight
Body Material
PVC
Application
Acids, Brewery Processes, Caustics, Chlorine Solutions, Deionized Water, Reverse Osmosis Water, Sodium Solutions, Solvents
Safe Working Water Pressure
140 psi
Valve Design
2-Way/2-Position
Electrical Connections
Wire Leads
Coil Insulation Class
H
Standards
CE
IP Rating
IP65
Valve Positions
2-Position
Includes Seal
Yes
Operating Pressure Differential Hot Water - Maximum
Not Rated
Frequency
60 Hz
Operating Pressure Differential Water - Maximum
Not Rated
Wattage
24 W
Operating Pressure Differential Light Oil - Maximum
Not Rated
Ambient Temperature - Maximum
122 Degrees F
NEMA Enclosure Rating
4
Coefficient of Volume (Cv)
1.2
Operating Pressure Differential Steam - Maximum
Not Rated
Environmental Rating
Indoor, Outdoor
Includes Coil
Yes
Actuator Type
Spring Return
Mounting Orientation
Horizontal or Vertical
Fluid Temperature - Maximum
140 Degrees F
Airflow - Maximum
6.8 gpm
Operating Pressure Differential Air/Inert Gas - Maximum
Not Rated
Flow Rate - Maximum
3.4 gpm

Description

The PLAST-O-MATIC EASYMT4V12W24-120/60-PV is a 2-way, 2-position solenoid valve intended for inline installation with a normally closed, direct acting operation. It features a spring return actuator and is constructed with a PVC body and Viton seals. Chemical compatibility is determined by the PVC body and Viton seals; refer to the material compatibility chart for acids, caustics, chlorine solutions, solvents, and ultrapure fluids. It supports a maximum flow rate of 3.4 gallons per minute with a coefficient of volume (Cv) of 1.2 and an orifice diameter of 3/8 inch. The valve can be mounted horizontally or vertically in varied installation setups.

Key Features:

  • Valve Design: 2-Way/2-Position with Normally Closed starting configuration
  • Body Material: PVC with Viton seal material
  • Flow Rate: Maximum 3.4 gallons per minute, Cv of 1.2
  • Operating Temperature: Fluid up to 140°F, ambient up to 122°F
  • Electrical: 120 VAC, 60 Hz coil included with 24 W power consumption and Class H insulation
  • Connections: 1/2 inch NPT inlet and outlet
  • Construction: Spring return actuator, direct acting operation type
  • Enclosure: NEMA 4, IP65 rated; rated for indoor and outdoor installation
  • Dimensions: 6-17/32 in height, 3-5/16 in length, 1-1/2 in width

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.