Double Check Valve Assembly, 25 3/4" L

  • Mfr # 2 LF007M1-QT-S-FZ

  • Zoro # G510854299


product price:  $1,844.99
/ea
Free Shipping & Returns

Key Features

Body Material
Copper Silicon Alloy
Temp. Range
33 Degrees to 180 Degrees F
Width
6 1/8 in
Standards
ASSE 1015, AWWA C510, CSA B64.5, FM, IAPMO PS31, NSF, UPC, USC-FCCCHR
Height
8 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2 LF007M1-QT-S-FZ
Zoro #
G510854299
UPC #
098268591804
Country of Origin
United States

Dimensions

Width
6 1/8 in
Height
8 3/4 in
Overall Height
8.75 in
Size
2 in
Length
25 3/4 in
Overall Length
25.75 in
Connection Size - Side 1
2 in
Nominal Valve Size
2 in
Connection Size - Side 2
2 in
Check Valve Length
13 3/8 in
Overall Width
6.13 in

Details

Item
Double Check Valve Assembly
Body Material
Copper Silicon Alloy
Temp. Range
33 Degrees to 180 Degrees F
Standards
ASSE 1015, AWWA C510, CSA B64.5, FM, IAPMO PS31, NSF, UPC, USC-FCCCHR
Max. Temp.
180 Degrees F
Compliance
BAA Compliant
Seat Material
Plastic
Flow
200 gpm
Features
Lead Free Construction, Modular Compact Design, Replaceable Seats and Seat Discs, Strainer
Connection
NPT
Max. Pressure
175 psi
Connection Gender - Side 1
Female
Connection Type - Side 2
NPT
Connection Gender - Side 2
Female
Mounting Orientation
Horizontal, Vertical
For Media
Water
Number of Test Ports
4
Connection Type - Side 1
NPT
Operating Temperature - Maximum
180 Degrees F
Includes Strainer
Strainer Included
Operating Temperature - Minimum
33 Degrees F
Manufacturer Warranty
1 yr
Maximum Pressure - Operating
175 psi
Includes Flow Meter
No Flow Meter
Backflow Preventer Type
Double Check Assembly (DC)
Hazard Protection Level
Low Health Hazard
Shut-Off Valve Included
Ball Valve
Handle Type
Lever
Includes Freeze Sensor
Freeze Sensor Included
Valve Series
LF007

Description

Double Check Valve Assembly,25 3/4" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.