Industrial Pressure Gauge, 0 to 100 psi, 2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # 202L-204E

  • Zoro # G5119637


product price:  $17.15
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202L-204E
Zoro #
G5119637
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Length
2.08"
Case Diameter
2.28 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
2 in
Case Depth
1.18 in
Nominal Dial Diameter
2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
202L
Lens Material
Polycarbonate
Primary Pressure Range
0 to 100
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Includes
Vent Plug
Smallest Graduation
2 psi
Gauge Filled With
Glycerin
Case Color
Metallic
Gauge Primary Range Smallest Graduation
2
Calibration Certificate Included
No
Gauge Application
Corrosion-Resistant Case
Case Material
Stainless Steel
Socket Material
Copper Alloy
Connection Type
MNPT
Wetted Materials
Copper
Standards
ASME
Secondary Scale Units
bar
Non-Sparking
No
Freeze Resistant Movement
No
Accuracy Scale
Mid-Scale
Includes Mounting Hardware
No
Field Fillable
No
Vibration Resistance
Liquid-Filled
Primary Scale Minor Graduations
2
Removable Bezel
No
Pointer Color
Black
Scale Type
Dual
Pressure Range Type
Pressure
Includes Calibration Certificate
No
Bezel Mounting Type
Fixed
Dial Face Material
Aluminum
Case Construction
Stainless Steel
Pointer Material
Aluminum
Bezel Material
Stainless Steel
Sensor Material
Copper Alloy
Dry Dampening Feature
None
Includes Vent Plug
Yes
Accuracy Grade
ASME B40.100 Grade B
Pressure Gauge Type
Industrial Pressure Gauge
Secondary Pressure Range
0 to 7 bar
Ambient Operating Temperature Range
30 Degrees to 160 Degrees F
Cleaned for Oxygen Service
No
Gauge Case Liquid
Glycerin
Process Connection Gender
Male
Dial Color
White
Maximum Pressure
100 psi
Operating Temperature Range
30 Degrees to 160 Degrees F
Secondary Scale Pressure Measurement - Maximum
7 bar
Operating Temperature - Maximum
160 Degrees F
NEMA Enclosure Rating
No Enclosure
Compatible with Brand
Universal
Compatible with Series
202L
Primary Scale Pressure Measurement - Minimum
0 psi
Case Liquid
Glycerin
Primary Scale Vacuum Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
100 psi
Operating Temperature - Minimum
30 Degrees F
Primary Scale Vacuum Measurement - Maximum
100 psi
Process Media Temperature - Minimum
30 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 bar
Secondary Scale Vacuum Measurement - Minimum
0 bar
Process Media Temperature - Maximum
160 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 100, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.