Industrial Pressure Gauge, 0 to 100 psi, 2 in Dial, 1/8 in NPT, Bottom Location

  • Mfr # 201L-208E

  • Zoro # G5120145


product price:  $20.59
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/8 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
201L-208E
Zoro #
G5120145
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/8 in
Dial Size (In.)
2 in
Length
2.95"
Manufacturer Warranty Length
1 yr
Case Diameter
2.27 in
Case Depth
1.2 in
Nominal Dial Size
2 in
Nominal Dial Diameter
2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
201L
Lens Material
Polycarbonate
Primary Pressure Range
0 to 100
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Includes
Vent Plug
Case Color
Metallic
Gauge Filled With
Glycerin
Gauge Application
Corrosion-Resistant Case
Gauge Primary Range Smallest Graduation
2
Smallest Graduation
2 psi
Calibration Certificate Included
No
Socket Material
Copper Alloy
Case Material
Stainless Steel
Standards
ASME
Connection Type
MNPT
Wetted Materials
Copper
Accuracy Grade
ASME B40.100 Grade B
Scale Type
Dual
Pointer Color
Black
Vibration Resistance
Liquid-Filled
Case Construction
Stainless Steel
Includes Mounting Hardware
No
Cleaned for Oxygen Service
No
Process Connection Gender
Male
Dial Face Material
Aluminum
Pressure Range Type
Pressure
Removable Bezel
No
Pointer Material
Aluminum
Accuracy Scale
Mid-Scale
Field Fillable
No
Non-Sparking
No
Sensor Material
Copper Alloy
Gauge Case Liquid
Glycerin
Pressure Gauge Type
Industrial Pressure Gauge
Bezel Material
Stainless Steel
Ambient Operating Temperature Range
30 Degrees to 160 Degrees F
Secondary Pressure Range
0 to 7 bar
Includes Calibration Certificate
No
Dry Dampening Feature
None
Bezel Mounting Type
Fixed
Primary Scale Minor Graduations
2
Dial Color
White
Includes Vent Plug
Yes
Freeze Resistant Movement
No
Secondary Scale Units
bar
Maximum Pressure
100 psi
Operating Temperature Range
30 Degrees to 160 Degrees F
Compatible with Brand
Universal
Primary Scale Vacuum Measurement - Minimum
0 psi
Operating Temperature - Maximum
160 Degrees F
Secondary Scale Pressure Measurement - Maximum
7 bar
Secondary Scale Vacuum Measurement - Minimum
0 bar
Operating Temperature - Minimum
30 Degrees F
NEMA Enclosure Rating
No Enclosure
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Pressure Measurement - Minimum
0 bar
Primary Scale Vacuum Measurement - Maximum
100 psi
Primary Scale Pressure Measurement - Maximum
100 psi
Process Media Temperature - Minimum
30 Degrees F
Process Media Temperature - Maximum
160 Degrees F
Case Liquid
Glycerin
Compatible with Series
201L

Description

Industrial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 100, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.