Hex Bushing Brass Hex Bushing, 1/2 in Male NPT X 1/4 in Female NPT

  • Mfr # 706110-0804

  • Zoro # G5122923


product price:  $5.89
/ea

Key Features

Pipe Size - Pipe Fitting
1/2" x 1/4"
Specific Fitting Shape
Hex Bushing
Pipe Fitting Material
Brass
Fitting Connection Type
MNPT x FNPT
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
706110-0804
Zoro #
G5122923
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/2" x 1/4"
Pipe Size (Fittings)
1/2" x 1/4"
Fitting Length
51/64 in
Hex Size
7/8"
Pipe Fitting Length
51/64"
Outside Dia.
51/64"
Pipe Size
1/2" x 1/4"
Thread Size
1/2-14 x 1/4-18
Overall Length
1 in
Fitting Thread Size A
1/4 in -14
Fitting Thread Size B
1/2 in -18
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Outside Diameter
13/16 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Outside Diameter
7/8 in

Details

Specific Fitting Shape
Hex Bushing
Pipe Fitting Material
Brass
Fitting Connection Type
MNPT x FNPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Bushing
Item
Hex Bushing
Specific Pipe Fitting Shape
Hex Bushing
Max. Pressure
1200 psi
Temp. Range
-65 Degrees To 250 Degrees F
Standards
NSF 61 ANNEX G
Material Grade
CA2745
Application
Air, Non-Potable Water, Potable Water
Color
Brown
Fitting Side B Pipe Threading
18
Includes Seal
No
Fitting Side B Gender
Female
Maximum Operating Pressure
1,000 psi
Max. Steam Pressure
250 psi
Low Lead Compliance Level
Compliant
Fitting Side A Gender
Male
Fitting Side A Pipe Threading
14
Fitting Side A Type
NPT
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
NPT

Description

Hex Bushing, Brass, CA2745, 1/2 in, Male, NPT, 13/16 in, 14, 1/4 in -14, 1/4 in, Female, NPT, 7/8 in, 18, 1/2 in -18, 1,000 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.