1/2" FNPT Bronze Ball Valve Inline

  • Mfr # 70LF14301

  • Zoro # G5153032


product price:  $50.95
/ea

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
70LF14301
Zoro #
G5153032
UPC #
670750546013
Country of Origin
United States

Dimensions

Pipe Size
1/2 in
Overall Length
0.5 in
Connection Size - Side 2
1/2 in
Connection Size - Side 1
1/2 in
Nominal Valve Size
1/2 in
Handle Length
3.85 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Steam, Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Ball Valve Product Group
Manual
Max. Pressure
600 PSI CWP
Standards
Build America Buy America Act (BABA), Buy American Act (BAA), CRN, Material Quality C89836 (Lead-Free)
Handle Type
Lever
Compliance
ISO 9001
Handle Material
PVC, Zinc-Plated Steel
Temp. Range
-20 Degrees to 450 Degrees F
Stem Type
Blowout Resistant
Features
Blue Hang Tag, White Grip
Stem Material
316 Stainless Steel
Seat Material
PTFE
Body Material
Bronze
Seal Material
PTFE
Type
Two Piece
NSF Certifications for Food and Drinking Water
NSF 61
Coefficient of Volume (Cv)
0.01
Vacuum Service Rating
29 in Hg
Operating Temperature - Minimum
-20 Degrees F
Color - Valve Handle
Yellow
Operating Temperature - Maximum
350 Degrees F
Connection Gender - Side 2
Female
Maximum Pressure - Steam
150 PSI WSP
Connection Type - Side 1
NPT
Connection Gender - Side 1
Female
Handle - Locking
Non-Locking
Maximum Pressure - Combustible Gas
Not Rated
3-A Standard Compliance
Not Rated
Color - Valve Body
Bronze
Cleaned and Bagged
Not Cleaned and Bagged
Connection Type - Side 2
NPT
Valve Series
70

Description

Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Standard Port, Handle - Locking Non-Locking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.