Bois 24x48 Almond Wood Porcelain Large Format Fluted Wall Tile (15.55 sq ft/case), 2PK

  • Mfr # ZENEIDEALM2448

  • Zoro # G521722204


product price:  $194.99
/pk 2, $97.50/ea
Sold in multiples of 4 for $779.96
Free Shipping & Returns

Key Features

Length
47.25 in
Width
23.7 in
Thickness
7.87 mm
Material
Porcelain
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZENEIDEALM2448
Zoro #
G521722204
UPC #
198219534598
Country of Origin
Italy

Dimensions

Length
47.25 in
Width
23.7 in
Thickness
7.87 mm

Details

Material
Porcelain
Color
White
Tile Use
Bathroom and shower walls, kitchen backsplash, steam room, garage and more
Shape
Fluted
Finish
Matte
Coverage Area
15.55 sq. ft

Description

Breathe serenity into your space with this clean-lined white wood-look porcelain tile, merging Scandinavian restraint with subtle Japanese harmony. Its skinny slat texture mimics handcrafted wood paneling, offering gentle dimension with a crisp matte finish. The soft white tone brightens interiors while maintaining a grounded, tactile character - perfect for modern bathrooms, spa-style shower walls, fireplace facades, and minimalist kitchen backsplashes. Crafted in durable porcelain, this tile resists water and stains, delivering the timeless aesthetic of painted wood with none of the upkeep. Multiple porcelain faces introduce organic variation for a more natural, elevated feel. Ideal for Japandi and contemporary design schemes, this tile brings clarity, rhythm, and architectural warmth to both residential and commercial interiors.


  • Tile Dimension: 24x48 in, thickness: 7.87 mm, sq ft per sheet: 7.78, sq ft per box: 15.55, sheets per box: 2
  • Porcelain material with Matte finish
  • Usage: Bathroom and shower walls, kitchen backsplash, steam room, garage and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Frost Resistant, features V3 balanced variation with noticeable diversity in shade and texture for added depth

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.