Terminal Block, Pass-Through, 1 Pole, 30 A, 500 V AC, 10 AWG, Screw Termination, Gray

  • Mfr # NSYTRV44

  • Zoro # G5235404

CAD Available

product price:  $6.85
/ea

Key Features

CAD Drawing
Terminal Block Type
Pass-Through
Mounting Type
DIN
Connection Type
Screw Clamp
Number of Poles
1
Number of Tiers
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NSYTRV44
Zoro #
G5235404
UPC #
785901951247
Country of Origin
Germany

Dimensions

For Minimum Wire Size
26 AWG
For Maximum Wire Size
10 AWG
Channel Size
35mm
Overall Depth
2.58 in
Termination Screw Size
M3
Strip Length
11/32 in
Overall Width
0.24 in
Overall Length
2.57 in
For Channel Rail Size
35mm
Wire Stripping Length
9 mm

Details

Item
Terminal Block
Terminal Block Type
Pass-Through
Mounting Type
DIN
Connection Type
Screw Clamp
Number of Poles
1
Number of Tiers
4
Current
30 A
Maximum Voltage
500 V AC
Circuit Protection Type
None
Termination Style
Screw
For Conductor Material
Copper
For Conductor Type
Solid, Stranded
Housing Color
Gray
Standards
ATEX, CSA, CURus, DNV, GL, IECEx, LR, UL
Pieces per Foot
50
Block Material
Polyamide 6/6
Number of Connections
4
Temp. Range
-76 Degrees to 266 Degrees F
Material
polyamide 6/6 insulating case || copper alloy connector and screw || copper alloy commoning link || chromium-nickel steel spring
Torque
7 lb-in
End Barrier Compatibility
23NY27
Terminal Material
Copper
Minimum Operating Temperature
-40 Degrees F
RoHS Compliant
Yes
Maximum Operating Temperature
266 Degrees F
Housing Material
Polyamide 6/6
UL 94 Flammability Rating
V-0
2-Pole Jumper Compatibility
23NY20
Tightening Torque
0.6-0.8 N.m
Ambient Air Temperature For Operation
-40-130°C IEC 60216-1 || -40-130°C VDE 0304-T21
Product Name
Linergy TR
Dielectric Constant
3.7 at 1 MHz
Product Compatibility
Spacial enclosures
Terminal Block Level
1
Resistivity
10000 MΩ.m IEC 60093 || 10000 MΩ.m VDE 0303-T30
Dielectric Strength
1000 V IEC 60243-1
Dielectric Loss
0.01 at 1 MHz IEC 60250 || 0.01 at 1 MHz VDE 0303-T4
Surface Resistance
1000 GΩ IEC 60093 || 1000 GΩ VDE 0303-T30
Tool Type
connection screwdriver || disconnection screwdriver
Number Of Terminals
4
Range
Linergy
Device Short Name
TRV
Flame Retardance
V0 0.8 mm UL 94
Cable Cross Section
0.14-6 mm², solid with cable end || 0.2-4 mm², flexible with cable end || 0.14-6 mm², flexible without cable end || 0.14-6 mm², solid without cable end
Range Compatibility
Prisma G || Prisma P || Prisma PH || Prisma Pack || Spacial || Kaedra || Pragma || TeSys || Thalassa Thalassa TBP || Thalassa Thalassa TBS
[Ue] Rated Operational Voltage
500 V EN/IEC 60947-7-1 || 352 V ATEX Exe II Ex II 2 GD || 150 V cURus
Connection Position
sideways
Creep Resistance
500 CTI (> 400 kB) IEC 60093 || 500 CTI (> 400 kB) VDE 0303-T30
Number Of Measurement Input
2
Nominal Cross Section
4 mm²
CAD Available
Yes

Description

Terminal Block, Circuit Protection Type None, Connection Type Screw Clamp, Current 30 A, For Minimum Wire Size 26 AWG, For Maximum Wire Size 10 AWG, Housing Color Gray, Maximum Voltage 500 V, Mounting Type DIN Rail, Number of Poles 1, Number of Tiers 4, For Conductor Material Copper, For Conductor Type Solid, Stranded, Overall Depth 2.58 in, Overall Length 2.57 in, Overall Width 0.24 in, Standards ATEX, CSA, CURus, DNV, GL, IECEx, LR, UL, Terminal Block Type Pass-Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.