PVC, Stainless Steel Transition Adapter, FNPT x SPG, 1-1/2 in Pipe Size

  • Mfr # 878-015SS

  • Zoro # G5384976


product price:  $144.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
1-1/2 in
Specific Fitting Shape
Transition Adapter
Fitting Connection Type
FNPT x SPG
Fitting Schedule/Class
Schedule 80
Max. Pressure
150 psi at 73 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
878-015SS
Zoro #
G5384976
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/2 in
Pipe Size (Fittings)
1-1/2"
Hex Size
2 9/16 in
Metal Side Nominal Pipe Size
1 1/2 in
Plastic Side Outside Diameter
1 7/8 in
Overall Length
2 11/16 in
Plastic Side Nominal Pipe Size
1 1/2 in
Metal Side Outside Diameter
2 7/16 in

Details

Specific Fitting Shape
Transition Adapter
Fitting Connection Type
FNPT x SPG
Fitting Schedule/Class
Schedule 80
Max. Pressure
150 psi at 73 Degrees F
Basic Pipe Fitting Shape
Adapter
Item
Transition Adapter
Pipe Fitting Schedule/Class
Schedule 80
Specific Pipe Fitting Shape
Transition Adapter
Standards
NSF 61
Pipe Fitting Material
PVC, Stainless Steel
Fittings Sub-Category
Adapters
Basic Pipe Fitting Material
Plastic and Metal
Color
Gray
Max. Temp.
140 Degrees F
Temp. Range
32 Degrees to 140 Degrees F
Application
Non-Potable Water, Potable Water
Includes Plug
No
Metal Side Pipe Threading
11 1/2
Includes Pre-Applied Thread Sealant
No
Metal Side Gender
Female
Material Grade
316
Low Lead Certified Standards
NSF 61
Non-Threaded Insert Material
PVC
Schedule
Schedule 80
Plastic Side Type
Spigot
Metal Side Type
NPT
Plastic Side Gender
Male
Threaded Insert Material
Stainless Steel
For Pipe Schedule
Schedule 80
Includes Seal
No
Maximum Operating Pressure
150 psi
Metal Side Material
Stainless Steel
Collar Material
PVC
Low Lead Compliance Level
Certified

Description

Transition Adapter, 1 1/2 in Metal Side Nominal Pipe Size, Stainless Steel Metal Side Material, 316, Female Metal Side Gender, NPT Metal Side Type, 2 7/16 in Metal Side Outside Diameter, 11 1/2 Metal Side Pipe Threading, 1 1/2 in Plastic Side Nominal Pipe Size, PVC Non-Threaded Insert Material, Male Plastic Side Gender, Spigot Plastic Side Type, 1 7/8 in Plastic Side Outside Diameter, Threaded Insert Material Stainless Steel, Schedule 80, For Pipe Schedule Schedule 80

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.