Davit Crane, 500 lb Capacity, 27.5 in to 42 in Reach, 0 in to 1080 in Lift Range, Silver

  • Mfr # OZ500DAV-ACW

  • Zoro # G5776409


product price:  $1,579.99
/ea
Free Shipping & Returns

Key Features

Capacity
500 lb
Reach
27.5 in to 42 in
Material
Steel
Lift Range
0 in to 1080 in
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OZ500DAV-ACW
Zoro #
G5776409
UPC #
760921786628
Country of Origin
United States

Dimensions

Mast Diameter
3.05 in
Boom Length Adjustability
Fixed
No. of Boom Length Positions
1
Minimum Lifting Height
3.3 ft
Height Under Boom
42 in
Min. Adjustable Boom Length
27.5 in
Maximum Lifting Height
5.6 ft
Overall Fixed Boom Length
42 in
Max. Adjustable Boom Length
42 in

Details

Item
Davit Crane
Capacity
500 lb
Reach
27.5 in to 42 in
Material
Steel
Lift Range
0 in to 1080 in
Finish
Zinc Plated
Color
Silver
Operation Mode
115V AC
Includes
115 Volt Electric Win; Galvan, Galvanized Cable Assembly shown Bases, AC/DC Winches, Cable Assemblies, Headache Balls Sold Separately; Overload Protection; Steel Davit; Test Certificate
Swivel Angle
360 Degrees
Maximum Lifting Capacity
500 lb
Control Type
Manual Handle
Compatible Base Manufacturer Part Number
OZPED3, OZSOC3, OZWALL3
Body Material
Steel
Included Components
Winch
Boom Weight
27 lb
Mast Weight
23 lb
Body Finish
Zinc Plated
Overall Weight
50 lb
Power Source
Electric
Standards
RoHS Compliant
Operating Voltage
115V AC
Voltage
115V AC

Description

Davit Crane, Maximum Lifting Capacity 500 lb, Minimum Lifting Height 3.3 ft, Maximum Lifting Height 5.6 ft, Boom Length Adjustability Fixed, Number of Boom Length Positions 1, Minimum Adjustable Boom Length 27.5 in, Maximum Adjustable Boom Length 42 in, Boom Weight 27 lb, Color Silver, Compatible Base Grainger Part Number 54YM54, 54YM55, 54YM56, Compatible Base Manufacturer Part Number OZPED3, OZSOC3, OZWALL3, Control Type Manual Handle, Mast Weight 23 lb, Overall Weight 50 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.