Painter's Tape, 1 1/2 in W x 60 yd L, 5.7 mil Thick, Blue, Rubber Adhesive

  • Mfr # TC27-1.5" X 60YD

  • Zoro # G5778283


product price:  $6.55
/ea

Key Features

Tape Color
Blue
Tape Length
60 yd
Tape Width
1 1/2 in
Tape Adhesive
Rubber
Tape Thickness
5.7 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TC27-1.5" X 60YD
Zoro #
G5778283
UPC #
888519404300
Country of Origin
Taiwan, Province of China

Dimensions

Tape Length
60 yd
Tape Width
1 1/2 in
Tape Thickness
5.7 mil
Tape Core Diameter
3 in
Imperial Tape Width
1.5 in
Imperial Tape Length
60 yd
Metric Tape Width
38.1 mm
Metric Tape Length
55 m

Details

Item
Painter's Tape
Tape Color
Blue
Tape Adhesive
Rubber
Tape Elongation
0 %
Max. Tape Performance Temp.
200 Degrees F
Min. Tape Performance Temp.
50 Degrees F
Series
TC27
Clean Removal Time
14 day
Duct Tape Adhesive
Rubber
Tape Backing Material
Crepe Paper
Tape Tensile Strength
27 lb/in
Tape Adhesive Strength
34 oz/in
Tape Shape
Continuous Roll
Number of Adhesive Sides
1
Adhesion to Steel
34 oz/in
Environment
Indoor
Tape Backing Construction
Paper
Tape Brand
Approved Vendor
Tape Adhesive Material
Rubber
Tape Adhesive Format
Single-Sided
Temperature Range
50 Degrees to 200 Degrees F
Minimum Tape Performance Temperature
50 Degrees F
Common Industry
Assembly and Manufacturing, Construction, General Maintenance and Repair
Product Form
Continuous Roll
Surface Compatibility
Glass, Metal, Powder Coated Paints, Wood
Tape Type
Painter's Tape
Maximum Tape Performance Temperature
200 Degrees F
Tape Sub-Type
Multi-Surface Painter's Tape
Brand and Series
GRAINGER APPROVED TC27

Description

Adhesion to Steel 34 oz/in, Tape Brand Approved Vendor, Clean Removal Time 14 day, Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Indoor, Imperial Tape Length 60 yd, Imperial Tape Width 1.5 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series TC27, Surface Compatibility Glass, Metal, Powder Coated Paints, Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.