Pressure Sensor, Range -0.7 to 14.5 psi

  • Mfr # PN2297

  • Zoro # G5893006


product price:  $466.99
/ea
Free Shipping & Returns

Key Features

Range
-0.7 to 14.5 psi
Analog Output
4 to 20mA or 0 to 10V DC
Control Output
PNP
On/Off Setting
Programmable
Max. Pressure
450 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PN2297
Zoro #
G5893006
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
1.34 in
Overall Height
3.57 in
Overall Depth
1.94 in
Manufacturer Warranty Length
5 yr

Details

Item
Electronic Pressure Sensor
Range
-0.7 to 14.5 psi
Analog Output
4 to 20mA or 0 to 10V DC
Control Output
PNP
On/Off Setting
Programmable
Max. Pressure
450 psi
Power Required
18 to 30V DC
Process Connection
1/4 in NPT
Electrical Connection
M12
Display
4 Digit LED
Operating Temp. Range
-13 Degrees to 176 Degrees F
IP Rating
IP65, IP67
Housing Material
PBT, Stainless Steel
Standards
CE, CRN, cULus, DIN EN 60068-2-27, DIN EN 60068-2-6, DIN EN 61000-6-2, DIN EN 61000-6-3, DNV.COM/AF, IEC 61131-9, IO-Link, UKCA
Wetted Materials
Ceramic, FKM, Stainless Steel
Application
for industrial applications
Min. load resistance [Ω]
2000
Protection
IP 65; IP 67
Permanent current rating of switching output DC [mA]
250
Max. load [Ω]
500
Max. voltage drop switching output DC [V]
2
Reverse polarity protection
yes
Integrated watchdog
yes
Hysteresis deviation [% of the span]
<± 0,1; (Turn down 1:1)
Vacuum resistance [mbar]
-1000
IO-Link process data (cyclical)
function bit length pressure 14 binary switching information 2, function bit length pressure 16 device status 4 binary switching information 2
Communication interface
IO-Link
IO-Link functions (acyclical)
application specific tag
Delay time programmable dS, dr [s]
0...50
Output signal
switching signal; analogue signal; IO-Link; (configurable)
Min. bursting pressure
30000 mbar 450 psi 3000 kPa
Max. response time analogue output [ms]
3
Number of analogue outputs
1
Analogue voltage output [V]
0...10; (scalable 1:5)
Protection class
III
Min. insulation resistance [MΩ]
100; (500 V DC)
Min. pressure cycles
100 million
IO-Link resolution pressure [mbar]
0.5, 1
Short-circuit protection
yes
Restrictor element integrated
no (can be retrofitted)
MAWP (for applications according to CRN)
10 bar 10000 mbar 145 psi 1000 kPa
Reset point rP
-48...996 mbar -0.69...14.44 psi -19.2...399.8 inH2O -4.8...99.6 kPa, -48...996 mbar -0.7...14.44 psi -19...400 inH2O -4.4...99.6 kPa
Response time [ms]
< 1.5
Electrical design
PNP/NPN
SIO mode
yes
Measuring range
-0.05...1 bar -50...1000 mbar -0.72...14.5 psi -20.1...401.5 inH2O -5...100 kPa
Number of digital outputs
2
Transmission type
COM2 (38,4 kBaud)
Repeatability [% of the span]
<± 0,1; (with temperature fluctuations < 10 K; Turn down 1:1)
Materials
stainless steel (1.4404 / 316L); PBT+PC-GF30; PBT-GF20; PC
Power-on delay time [s]
0.3
Ambient temperature [°C]
-25...80
Switch point accuracy [% of the span]
<± 0,4; (Turn down 1:1)
Analogue current output [mA]
4...20; (scalable 1:5)
Analogue end point
150...1000 mbar 2.18...14.5 psi 60.5...401.5 inH2O 15...100 kPa
Characteristics deviation [% of the span]
<± 0,25 (BFSL) / <± 0,5 (LS); (Turn down 1:1; BFSL = Best Fit Straight Line; LS = limit value setting)
Type of pressure
relative pressure
Profiles
Smart Sensor: Process Data Variable; Device Identification, Device Diagnosis, Smart Sensor ED2: Digital Measuring Sensor (0x000A), Identification and Diagnosis (0x4000)
IO-Link revision
1.1
Output function
normally open / normally closed; (parameterisable)
Shock resistance
DIN EN 60068-2-27 50 g (11 ms)
Connection
Connector: 1 x M12; coding: A; Contacts: gold-plated
Materials (wetted parts)
stainless steel (1.4404 / 316L); AI2O3 (96%; ceramics); FKM
Damping for the analogue output dAA [s]
0...4
Operating voltage [V]
18...30 DC; (to SELV/PELV)
UL approval
UL Approval no. J012
Min. process cycle time [ms]
2.3, 3
Total number of outputs
2
Temperature coefficient zero point [% of the span / 10 K]
<± 0,2; (-0...80°C)
EMC
DIN EN 61000-6-2 DIN EN 61000-6-3
Required master port type
A; (when pin 2 not connected: B)
Medium temperature [°C]
-25...80
In steps of
2 mbar 0.02 psi 0.5 inH2O 0.2 kPa, 1 mbar 0.01 psi 0.1 inH2O 0.1 kPa
Parameter setting options
hysteresis / window; normally open / normally closed; switch-on/switch-off delay; Damping; Display unit; current/voltage output
Storage temperature [°C]
-40...100
Special feature
Gold-plated contacts
Temperature coefficient span [% of the span / 10 K]
<± 0,2; (-0...80°C)
SDCI standard
IEC 61131-9
Vibration resistance
DIN EN 60068-2-6 20 g (10...2000 Hz)
Type of short-circuit protection
pulsed
Pressure Equipment Directive
Sound engineering practice; can be used for group 2 fluids; group 1 fluids on request
Pressure rating
10000 mbar 145 psi 1000 kPa
Long-term stability [% of the span]
<± 0,05; (Turn down 1:1; per 6 months)
MTTF [years]
138
Analogue start point
-50...800 mbar -0.72...11.6 psi -20...321 inH2O -5...80 kPa
Number of inputs and outputs
Number of digital outputs: 2; Number of analogue outputs: 1
Min. difference between SP and rP
6 mbar 0.06 psi 2 inH2O 0.6 kPa, 5 mbar 0.06 psi 1.7 inH2O 0.5 kPa
Current consumption [mA]
< 35
Media
liquids and gases
Set point SP
-44...1000 mbar -0.63...14.5 psi -17.5...401.5 inH2O -4.4...100 kPa, -44...1000 mbar -0.64...14.5 psi -17.5...401.5 inH2O -4.4...100 kPa
Measuring element
ceramic-capacitive pressure measuring cell
Damping process value dAP [s]
0...4
Switching frequency DC [Hz]
< 500
Overload protection
yes
Tightening torque [Nm]
> 50; (depends on lubrication, seal and pressure rating)
Min. insulation resistance [MΩ]
100; (500 V DC)
Max. load [Ω]
500
Min. load resistance [Ω]
2000
Ambient temperature [°C]
-25...80
Medium temperature [°C]
-25...80
Storage temperature [°C]
-40...100
Pressure Connection Type
1/4" NPT
Operating Temperature - Minimum
-13 Degrees F
Proof Pressure
450 psi
Analog Output Voltage - Maximum
10 V DC
Pressure - Maximum
14.5 psi
Series
PN
Analog Output Current - Minimum
4 mA
Analog Output Current - Maximum
20 mA
Compatible Media
Gas, Liquid
Analog Output Voltage - Minimum
0 V DC
Operating Temperature - Maximum
176 Degrees F
Pressure - Minimum
-0.7 psi
Electrical Design Output
PNP/NPN
Voltage Rating - Maximum
30 V DC

Description

Electronic Pressure Sensor, Range -0.7 to 14.5 psi, Analog Output 4 to 20mA or 0 to 10V DC, Control Output PNP, Programmable On/Off Setting, Power Required 18 to 30V DC, Process Connection 1/4 in NPT, Electrical Connection M12, Display 4 Digit LED, Wetted Materials Ceramic, FKM, Stainless Steel, Housing Material PBT, Stainless Steel, Operating Temp. Range -13 Degrees to 176 Degrees F, IP Rating IP65, IP67, Max. Pressure 450 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.