Shaft Seal, 30mm I. D., 72mm O. D., 8mm W
Mfr # 30728TCV
Zoro # G5935452
product price:Â $39.15
/eaKey Features
Seal Type
Lip Seal
Inside Dia.
30 mm
Outside Dia.
72 mm
Width
8 mm
Lip Material
Fluoro Rubber
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
30728TCV
Zoro #
G5935452
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
30 mm
Outside Dia.
72 mm
Width
8 mm
Overall Width
8 mm
Outside Diameter
72 mm
Inside Diameter
30 mm
Details
Item
Rotary Shaft Seal
Seal Type
Lip Seal
Lip Material
Fluoro Rubber
Design Code
TCV
Maximum Surface Speed
999 mps
Maximum Pressure
10 psi
Number of Lips
2
Case Coating
None
Contact Type
Contact Seal
Spring Reinforcement
Yes
System of Measurement
Metric
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 30 mm, Outside Diameter 72 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating Uncoated, Maximum Surface Speed 999 mps, Seal Type Lip Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.