TIG Welder, Aspect 375 AC/DC Series, 200 V to 600 V

  • Mfr # K3946-2

  • Zoro # G602590555


product price:  $20,797.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Welding Processes
Stick Welding (SMAW), TIG Welding (GTAW)
Input Voltage
200 V to 600 V
Series
Aspect 375 AC/DC
Plug Type
Bare Leads
Application
Automotive, Brewery, General Fabrication, Maintenance and Repair, Marine Applications, Marine Fabrication and Repair, Pharmaceutical Equipment, Repair Welding, Shipbuilding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K3946-2
Zoro #
G602590555
UPC #
015082592329
Country of Origin
United States

Dimensions

Overall Width
23 in
Overall Depth
45 in
Power Cord Length
10 ft
Overall Height
47 in

Details

Item
TIG Welder
Welding Processes
Stick Welding (SMAW), TIG Welding (GTAW)
Input Voltage
200 V to 600 V
Series
Aspect 375 AC/DC
Plug Type
Bare Leads
Application
Automotive, Brewery, General Fabrication, Maintenance and Repair, Marine Applications, Marine Fabrication and Repair, Pharmaceutical Equipment, Repair Welding, Shipbuilding
Remote Control
Foot Control Included
Stick Welding Output @ Duty Cycle
180 A @ 27.2 V, 100% (Single-Phase), 240 A @ 29.6 V, 30 % (Single-Phase), 250 A @ 30 V, 100% (Three-Phase), 350 A @ 34 V, 30% (Three-Phase)
Pulse Frequency
0.1 to 2000 pulses/second
Color
Red
TIG Welding Output @ Duty Cycle
180 A @ 17.2 V, 100% (Single-Phase), 240 A @ 19.6 V, 30 % (Single-Phase), 250 A @ 20 V, 100% (Three-Phase), 350 A @ 24 V, 30% (Three-Phase)
Model
K3946-2
Stick Welding Minimum Output Current
2 A (Single-Phase), 2 A (Three-Phase)
Weight
290 lb
Features
AC Auto-Balance Makes it Simple by Automatically Providing the Optimal Mix of Cleaning and Penetration on Aluminum, Customization When You Need It. - Manage AC Frequency, Balance and Offset to Modify Arc Profile, Cleaning Action or Penetration, Effortless Arc Control for the Smoothest Welds, Intellistart(TM) Technology Provides Soft Starts on Thin Materials and Hotter Starts Required on Thicker Materials
Stick Welding Maximum Output Current
375 A
Max. Input Current
46 A @ 208V AC (Three-Phase), 47 A @ 208V AC (Single-Phase)
Amperage Range
2 to 375 A
Input Frequency
50/60 Hz
TIG Welding Minimum Output Current
2 A (Single-Phase), 2 A (Three-Phase)
Includes
10 ft (3m) Input Power Cord, 15 ft (4.5m) Work Lead Assembly, Caliber 17/18/26 Series TIG Torch Expendables Kit 1/16 - 1/8 in, Caliber(R) 18 Series TIG Torch - Flexible 25 ft (7.6 m), Cool Arc(R) 47 Water Cooling System, Foot Amptrol with 25 ft (7.6m) Cable Assembly, Gas Regulator with Hose, Low Conductivity Coolant, Quick Connect Fitting, TIG Torch Parts Kit, TIG Welding Cart (K3949-1), Twist Mate(R) Torch Cable Adaptor, Zippered Cable Cover 22 ft (6.7 m)
Remote Connection Type
6-Pin (Lincoln)
Welding Mode
CC
Power Cord Included
Yes
TIG Arc Start Feature
High Frequency Start, Lift Arc Start
Phase
Single-/Three-Phase
TIG Welding Maximum Output Current
375 A
Polarity
AC/DC

Description

TIG Welder, Input Frequency 50/60 Hz, Max. Input Current 46 A @ 208V AC (Three-Phase), 47 A @ 208V AC (Single-Phase), Phase Single-/Three-Phase, Polarity AC/DC, Series Aspect 375 AC/DC, Stick Welding Maximum Output Current 375 A, Stick Welding Minimum Output Current 2 A (Single-Phase), 2 A (Three-Phase)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.