Wire Connector, 3 Port, Black, Plastisol Insulation

  • Mfr # IPLD4-3B

  • Zoro # G605715290


product price:  $25.15
/ea

Key Features

For Wire Size
4 AWG
Number of Ports
3
For Conductor Material
Aluminum, Copper
Body Material
Aluminum Alloy
Insulation Material
Plastisol
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IPLD4-3B
Zoro #
G605715290
UPC #
-
Country of Origin
United States

Dimensions

For Wire Size
4 AWG
Hex Size
1/8 in
For Stranded Copper Wire Size - Maximum
4 AWG
For Stranded Copper Wire Size - Minimum
14 AWG
Hex Wrench Size
1/8
Conductor Cu Size Range
4 AWG – 14 AWG
Conductor Al Size Range
4 AWG – 12 AWG
For Maximum Wire Size - Stranded
4 AWG
For Minimum Wire Size - Stranded
14 AWG

Details

Item
Wire Connector
Number of Ports
3
For Conductor Material
Aluminum, Copper
Body Material
Aluminum Alloy
Insulation Material
Plastisol
Head Style
Hex
Finish
Insulated
Color
Black
Maximum Operating Temperature
194 Degrees F
Standards
UL 746C 750 Degrees C Glow Wire, UL Listed 486A/B Wire Connector
Material
Aluminum
Application
Splice, Tap
RoHS Compliant
Yes
Maximum Voltage
600 V
Cu Conductor Max Amp
95
Conductor Type
Copper, Aluminum
Env Temp
Cold Temperature rated to -45C
Al Conductor Max Amp
75
Max Torque
35
Ul Standard
UL 486A/B
Ul File No
E186991
Wire Cable Class
Class B, Class C
Certifications
cULus
Conductors Count
3
Assortment
Black UV Coated Pre-Insulated Connectors
Temp Rating
90C, AL9CU
Maximum Conductors
3
Torque
35 IN/LBS
Connector Type
Dual-Side Entry

Description

Multitap Connector, Body Material Aluminum, Color Black, Finish Plastisol, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 4 AWG, Head Style Hex, Hex Size 1/8 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 3, UL 94 Flammability Rating Not Applicable, RoHS Compliant Yes, Standards UL 746C 750 Degrees C Glow Wire, UL Listed 486A/B Wire Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.