Manual 2-Way Ball Valve, Flange, Polypro

  • Mfr # MV100CF

  • Zoro # G608446566


product price:  $41.59
/ea

Key Features

Ball Material
Polypropylene
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MV100CF
Zoro #
G608446566
UPC #
0791206008678
Country of Origin
United States

Dimensions

Pipe Size
1 in
Overall Length
4.97 in
Connection Size - Side 2
1 in
Handle Length
3.31 in
Connection Size - Side 1
1 in
Nominal Valve Size
1 in
Handle Height
2.53 in

Details

Ball Material
Polypropylene
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Corrosive Chemicals, Water
Connection Type
Flanged
Item
Manual Two-Way Ball Valve
Stem Material
Polypropylene
Handle Type
Lever
Features
Ball is Diamond Turned, after Molding, to Make it Spherically Perfect, which Provides Precise Contact Between Ball and Seats, Stainless Steel Bolts
Max. Pressure
300 PSI
Stem Type
Self-Lubricating
Body Material
Polypropylene
Seat Material
PTFE
Seal Material
FKM
Handle Material
Polypropylene
Vacuum Service Rating
Not Available
Operating Temperature - Maximum
150 Degrees F
3-A Standard Compliance
Not Rated
Coefficient of Volume (Cv)
Not Available
Color - Valve Handle
Yellow
Maximum Pressure - Steam
Not Rated
Connection Type - Side 2
Flange
Maximum Pressure - Combustible Gas
Not Rated
Handle - Locking
Non-Locking
Vented Ball Valve
Non-Vented
Operating Temperature - Minimum
0 Degrees F
Connection Type - Side 1
Flange

Description

Manual Two-Way Ball Valve, Body Material Polypropylene, For Media Corrosive Chemicals, Water, Valve Construction Three-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Available, Ball Material Polypropylene, Ball Port Style Full Port

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.