Low Lead Brass Hex Plug, Male NPT, 1/8" Pipe Size

  • Mfr # 706125-02

  • Zoro # G6177446


product price:  $2.29
/ea

Key Features

Pipe Size - Pipe Fitting
1/8"
Specific Fitting Shape
Hex Plug
Pipe Fitting Material
Low Lead Brass
Fitting Connection Type
Male NPT
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
706125-02
Zoro #
G6177446
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1/8"
Pipe Size (Fittings)
1/8"
Thread Size
1/8 in -27
Hex Size
7/16 in
Overall Length
9/16 in
Outside Diameter
7/16 in
Nominal Pipe Size
1/8 in

Details

Specific Fitting Shape
Hex Plug
Pipe Fitting Material
Low Lead Brass
Fitting Connection Type
Male NPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Plug
Item
Hex Plug
Temp. Range
-40 Degrees to 250 Degrees F
Max. Pressure
1000 psi
Standards
ASA, ASME
Specific Pipe Fitting Shape
Hex Plug
Material Grade
CA2745
Low Lead Certified Standard
NSF 61-G
Plug Drive Style
Hex
Maximum Operating Pressure
1,000 psi
Low Lead Compliance Level
Compliant
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Magnetic
No
Plug Construction
Solid

Description

Hex Head Plug, 1/8 in Nominal Pipe Size, Brass, CA2745, Male NPT, 7/16 in Outside Diameter, 9/16 in Overall Length, 1,000 psi Maximum Operating Pressure, -40 Degrees to 250 Degrees F, Plug Construction Solid, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, 1/8 in -27, Magnetic No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.