SHIPPING & RECEIVING, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 486Y63

  • Mfr # 486Y63

  • Zoro # G6314082


product price:  $23.99
/ea

Key Features

Legend
SHIPPING & RECEIVING
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
486Y63
Zoro #
G6314082
UPC #
00194484297282
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
SHIPPING & RECEIVING
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Style
Symbol and Text
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Sign Background Color
White
Header
No Header
Printed Language
English
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Rigid
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
5 yr
ANSI Standards
ANSI Z535
State Specific Sign
No
Metal Detectable
No
Sign Header
No Header
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Shipping & Receiving
Chemical Resistant
Yes
Maximum Service Temperature
250 Degrees F
Legend Pictogram Description
Right Arrow
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
Yes
Glow In The Dark
No
Sign Mounting Location
Wall
Mirror Print
No
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Legend Pictogram ID
PARW-90
Average Outdoor Durability
5 yr
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
Sign Format
Other Format
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Shipping & Receiving, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.