50 in H Steel Folding Rolling Ladder, 2 Steps, 350 lb Load Capacity

  • Mfr # SAS2A6E10B8C1P6

  • Zoro # G6408455


product price:  $394.99
/ea
Free Shipping & Returns

Key Features

Item - Rolling Ladder
Folding Rolling Ladder
Platform Height
20 in
Number of Steps
2
Platform Depth
10 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAS2A6E10B8C1P6
Zoro #
G6408455
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
20 in
Platform Depth
10 in
Platform Width
16 in
Overall Height
50 in
Bottom Width
20 in
Base Depth
22 in
Step Width
16 in
Step Depth
7 in
Handrail Height
2.5 ft
Overall Width
20 in
Overall Depth
22 in
Reach Height - Maximum
8.3 ft
Base Length
22 in
Caster Diameter
4 in
Base Width
21 in

Details

Item - Rolling Ladder
Folding Rolling Ladder
Item
Folding Rolling Ladder
Number of Steps
2
Step Tread
Perforated
Load Capacity
350 lb
Material
Steel
Climbing Angle
59 Degrees
Ladder Actuation
None
Assembled/Unassembled
Assembled
Handrails Included
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Includes
Quick Release Cable Folding Mechanism
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Color
Gray
Finish
Powder Coated
Rear Exit
No
Ladder Tread
Perforated
Weight
35 lb
Series
Stocknstore
Includes Handrails
Handrails Included
Folding
Foldable
Load Capacity - Maximum
350 lb
Assembly
Assembled
Handrail Type
Double Handrails
Casters Included
(2) Rigid
Tread Type
Perforated
Ladder Type
Rolling Ladder

Description

Folding Rolling Ladder, Material Steel, Platform Height 1.7 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 4.2 ft, Number of Steps 2, Assembled, Load Capacity 350 lb, Step Tread Perforated, Platform Depth 10 in, Platform Width 16 in, Bottom Width 20 in, Base Depth 22 in, Overall Width 20 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, CAl/OSHA Compliant, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.