Industrial Pressure Gauge, 0 to 10,000 psi, 2 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # PRO-302L-254U-01

  • Zoro # G6414947


product price:  $26.45
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO-302L-254U-01
Zoro #
G6414947
UPC #
-
Country of Origin
India

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Length
2.71"
Manufacturer Warranty Length
1 yr
Nominal Dial Size
2 1/2 in
Case Diameter
2.71 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
300
Lens Material
Plastic
Primary Pressure Range
0 to 10,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Application
In Applications Where Vibration or Pulsation is Present
Case Color
Metallic
Gauge Primary Range Smallest Graduation
200
Includes
Vent Plug
Required Gauge Adapter
U-Clamp-25 or Flange-25
Smallest Graduation
200 psi
Calibration Certificate Included
No
For Use With
Media Compatible with 316L Stainless Steel, Medium to High Pressures
Gauge Primary Range Numbered Graduations
2000
Graduations
2000 psi
Gauge Filled With
Glycerin
Case Material
Stainless Steel
Socket Material
316 Stainless Steel
Connection Type
MNPT
Standards
ASME
Wetted Materials
Stainless Steel
Primary Scale Minor Graduations
200
Process Connection Gender
Male
Includes Mounting Hardware
No
Field Fillable
No
Accuracy Grade
ASME B40.100 Grade A
Dry Dampening Feature
None
Freeze Resistant Movement
No
Sensor Material
316 Stainless Steel
Secondary Scale Units
bar
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Primary Scale Numeric Increments
2,000
Pressure Gauge Type
Industrial Pressure Gauge
Secondary Pressure Range
0 to 689
Pointer Color
Black
Pointer Material
Aluminum
Scale Type
Dual
Pressure Range Type
Pressure
Vibration Resistance
Liquid-Filled
Dial Color
White
Bezel Mounting Type
Crimped
Accuracy Scale
Mid-Scale
Removable Bezel
No
Gauge Case Liquid
Glycerin
Non-Sparking
No
Cleaned for Oxygen Service
No
Includes Vent Plug
Yes
Includes Calibration Certificate
No
Bezel Material
Stainless Steel
Maximum Pressure
10000
Operating Temperature Range
30 Degrees to 160 Degrees F
Compatible with Series
PRO-300
Secondary Scale Pressure Measurement - Maximum
689 bar
NEMA Enclosure Rating
No Enclosure
Case Liquid
Glycerin
Operating Temperature - Maximum
180 Degrees F
Process Media Temperature - Minimum
36 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 psi
Secondary Scale Vacuum Measurement - Maximum
700 bar
Primary Scale Vacuum Measurement - Maximum
10,000 psi
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Minimum
-30 Degrees F
Compatible with Brand
Universal
Secondary Scale Pressure Measurement - Minimum
0 bar
Process Media Temperature - Maximum
160 Degrees F
Primary Scale Pressure Measurement - Maximum
10,000 psi
Secondary Scale Vacuum Measurement - Minimum
0 bar

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 10,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.