Ball Valve, 1/2" Pipe, Graphite Body Seal

  • Mfr # T-CS-2001N-SS-4B

  • Zoro # G6573572


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Ball Material
CF8M Stainless Steel
Body Style
2-Way
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T-CS-2001N-SS-4B
Zoro #
G6573572
UPC #
662527303455
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1/2 in
Overall Length
2.72 in
Handle Length
4.15 in
Handle Height
2.47 in
Nominal Valve Size
1/2 in
Connection Size - Side 2
1/2 in
Ball Opening Size
0.43 in
Connection Size - Side 1
1/2 in

Details

Ball Material
CF8M Stainless Steel
Body Style
2-Way
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Gas, Liquids
Connection Type
Thread x Thread
Item
Ball Valve
Features
Solid Ball Construction, Leak Tested
Max. Pressure
150 PSI CWP
Handle Material
A283 Carbon Steel
Body Material
Carbon Steel
Handle Type
Lever
Hose I.D.
1/2 in
Standards
ANSI B1.20.1, ANSI B16.11, API 598, Buy American Act (BAA), NACE Certified, UL Listed
Compliance
ASME B16.34, ANSI B1.20.1, ANSI B16.11, API 607, API 598, NACE,MSS SP-110, SP61, SP82, UL listed
Stem Material
316 Stainless Steel
Temp. Range
-20 Degrees to 500 Degrees F
Seat Material
MPTFE
Stem Type
Blowout Resistant
Seal Material
Graphite
Maximum Pressure - Combustible Gas
Not Rated
Connection Type - Side 2
NPT
Vacuum Service Rating
29 in Hg
Connection Type - Side 1
NPT
Operating Temperature - Minimum
-20 Degrees F
Vented Ball Valve
Non-Vented
Handle - Locking
Locking
Connection Gender - Side 1
Female
Maximum Pressure - Steam
150 PSI WSP
Operating Temperature - Maximum
500 Degrees F
Color - Valve Handle
Yellow
Connection Gender - Side 2
Female
3-A Standard Compliance
Not Rated
Coefficient of Volume (Cv)
20
Valve Series
601

Description

Manual Two-Way Ball Valve, Body Material Carbon Steel, For Media Gas, Liquids, Valve Construction Three-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,000 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material CF8M Stainless Steel, Ball Port Style Standard Port, Handle - Locking Locking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.