Men's 8-Inch Work Boot, 7 EE, Steel Toe, 8 in H, Brown, 804-4378

  • Mfr # 804-4378 7EE

  • Zoro # G6624401


product price:  $295.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
804-4378
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-4378 7EE
Zoro #
G6624401
UPC #
014799930622
Country of Origin
United States

Dimensions

Size
7
Width
EE
Height
8 in
Footwear Width
EE
Heel Height
1/2 in
Overall Height
8 in
Size (PRINT)
7

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
804-4378
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Construction Type
Welted
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
Yes
Last Number or Name
4258
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
For Outdoor Traction
No
Toe Shape
Round
Shank Material
Fiberglass
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Static Dissipative
No
Conductive
No
Max. Heat Rating
300 Degrees F
Upper Boot Material
All Leather
Midsole Material
Rubber
Waterproof Type
None
Non Metallic Upper
No
CSA Footwear Standard
Not Specified
Upper Material Description
Leather
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Oily
0.23
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
0.63
Removable Insole
Yes
Metatarsal Guard
No
Standards
F2413-17ASTM
Insulation Type
None
Predominant Footwear Color
Brown
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
0.34
Insole System
Poron 4000 w/Memory Foam Insole & Arch Over Anti-Fatigue Mat Filler
Metatarsal System
No
Footwear Closure Type
Lace Up
Non-Marking Sole
Yes
Footwear Style
8 in Work Boot
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Oily Wet
0.23
Manufacturers Suggested Sole Slip Rating
Better
Footwear Shank Type
Fiberglass
Metal Chip Resisting Sole
No
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.63, Dairy Tile (Oily): 0.23, Dairy Tile (Oily/Wet): 0.23, Dairy Tile (Wet): 0.34
Construction
Welted
Closure
Lace Up
Insole Technology
Arch Over Anti-Fatigue Mat Filler, Perfed Poron(R) 4000
All-Leather Upper
Yes
Maximum Heat Rating
300 Degrees F
Toe Cap Material
Steel
Insole Material
Foam, Polyurethane
Style Family
8-Inch Work Boot
Maximum Heat Rating (PRINT)
300 Degrees F
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Fiberglass
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Foam, Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number 804-4378, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.