TIG Welder, Maxstar 161 STH Series, 110/115/120V AC, 220/230/240V AC, 160 Max. Output Amps

  • Mfr # 907711

  • Zoro # G6638637


product price:  $3,781.99
/ea
Free Shipping & Returns

Key Features

Welder Industrial Class
Light
Welding Processes
Stick Welding (SMAW), TIG Welding (GTAW)
Mild Steel - Material Thickness
0.020 in to 3/16 in
Aluminum - Material Thickness
Thin Gauge to 3/16 in
Input Voltage
110/115/120V AC, 220/230/240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
907711
Zoro #
G6638637
UPC #
715959645614
Country of Origin
United States

Dimensions

Mild Steel - Material Thickness
0.020 in to 3/16 in
Aluminum - Material Thickness
Thin Gauge to 3/16 in
Overall Depth
13.5 in
Overall Width
5.61 in
Overall Height
10.3 in
Power Cord Length
6 1/2 ft
For Maximum Material Thickness
3/16 in (Steel)
For Minimum Material Thickness
0.020 in (Steel)

Details

Welder Industrial Class
Light
Item
TIG Welder
Welding Processes
Stick Welding (SMAW), TIG Welding (GTAW)
Input Voltage
110/115/120V AC, 220/230/240V AC
Rated Output
130A @ 15.2V
Welder Max. Output Amps
160
Welder Min. Output Amps
5
Welder Duty Cycle
60 %
Series
Maxstar 161 STH
Power Source Weight
13 lb
Input (Amps)
15
Features
Auto Line Power Management Technology, Fan-On-Demand(TM), Hot Start(TM), Single Amperage Range, Thermal Overload Protection
Polarity
DC
Welder Input Hz
50/60
Includes
10 ft (3 m) work clamp with 25 mm Dinse-style connector, 13 ft (4 m) stick electrode holder with 25 mm Dinse-style connector
Welded Material
Mild Steel, Stainless Steel
Welder Input Phase
1
Application
Aerospace, Aluminum Ship Repair, Anodized Aluminum Fabrication, Heavy Fabrication, Pipe and Tube Fabrication, Precision Fabrication
Phase
Single-Phase
Standards
CSA, ISO
TIG Arc Start Feature
High Frequency Start, Lift Arc Start
Input Frequency
50/60 Hz
Plug Type
5-15P
Stick Welding Minimum Output Current
20 A
TIG Welding Minimum Output Current
5 A
TIG Welding Output @ Duty Cycle
110 A @ 14.4 VDC, 100%, 130 A @ 15.2 VDC, 30%, 160 A @ 16.4 VDC, 20%, 90 A @ 13.6 VDC, 100%
Welding Mode
CC
Max. Input Current
23.16 A @ 120V (Single-Phase)
Weight
13 lb
Remote Control
Remote Control Not Included
For Material Type
Stainless Steel, Steel
Stick Welding Output @ Duty Cycle
110 A @ 24.4 VDC, 100%, 160 A @ 26.4 VDC, 20%, 60 A @ 22.4 VDC, 100%, 90 A @ 23.6 VDC, 30%
Open Circuit Voltage
48V DC
Stick Welding Maximum Output Current
160 A
Remote Connection Type
6-Pin (Miller)
Amperage Range
5 to 160 A
Pulse Frequency
0 to 150 pulses/second
Power Cord Included
Yes
Color
Blue
TIG Welding Maximum Output Current
160 A
Model
907711

Description

TIG Welder, For Material Type Stainless Steel, Steel, For Maximum Material Thickness 3/16 in (Steel), For Minimum Material Thickness 0.020 in (Steel), Input Frequency 50/60 Hz, Max. Input Current 23.16 A @ 120V (Single-Phase), Phase Single-Phase, Polarity DC, Series Maxstar 161 STH, Stick Welding Maximum Output Current 160 A, Stick Welding Minimum Output Current 20 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.