Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.5 hp

  • Mfr # 53511

  • Zoro # G7039742


product price:  $749.99
/ea
Free Shipping & Returns

Key Features

Overall Length
9 7/8 in
Air Inlet
1/4 in NPT Female
Horsepower
0.5 hp
Free Speed
20,000 RPM
Max. Speed
20,000 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
53511
Zoro #
G7039742
UPC #
616026535114
Country of Origin
United States

Dimensions

Overall Length
9 7/8 in
Min. Hose Size
3/8 in
Collet Size
1/4 in, 6mm
Air Inlet Connection Size
1/4 in

Details

Item
Die Grinder
Air Inlet
1/4 in NPT Female
Horsepower
0.5 hp
Free Speed
20,000 RPM
Max. Speed
20,000 RPM
Grinder Type
Straight
Includes
1/4 in Collet Insert Mfr. No. 50013, 3/8 in Collet Insert Mfr. No. 50014, 6mm Collet Insert Mfr. No. 50016, 8mm Collet Insert Mfr. No. 50039
Average CFM @ 15 Second Run Time
7.75
Grinder Orientation
Straight
Variable Speed
No
Handle Material
Composite
Throttle
Safety Lever
CFM @ Full Load
31.0
Collet
1/4 in
Tool Weight
2.5 lb
Duty
Heavy Duty
Features
Extended Rear Exhaust Muffler Design Ensures Lowest Sound Level
Standards
CE Certified, EAC Certified
Air Inlet Gender
Female
Safety Stop Mechanisms
Safety-Lock Throttle Lever
Minimum Speed
5,000 RPM
Switch Type
Lever
Brake Type
None
Kit Contents
(1) Bare Tool
Air Pressure
90 psi
Tether Style
Not Tether Capable
Air Consumption
31 cfm
Tool Style
Straight
Anti-Kickback Clutch Type
None
Exhaust Location
Rear
Power Source
Air Powered
Number of Speed Settings
1
Air Inlet Type
NPT

Description

Die Grinder, Duty Heavy Duty, Horsepower 0.5 hp, Collet Size 6 mm, 1/4 in, Grinder Orientation Straight, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 20,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Straight, Kit Contents (1) Bare Tool, Includes 1/4 in Collet Insert Mfr. No. 50013, 3/8 in Collet Insert Mfr. No. 50014, 6mm Collet Insert Mfr. No. 50016, 8mm Collet Insert Mfr. No. 50039, Safety Stop Mechanisms Safety-Lock Throttle Lever

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.