Shop PERFORMANCE TOOL
See all product information
Create Account
1/4 in. Angle Die Grinder, Variable Speed, Rear Exhaust, Aluminum Housing
- Mfr # M656
- Zoro # G423311247
product price:Â
$
69.99
/ea
Key Features
Overall Length
6.1 in
Air Inlet
1/4 in NPT
Max Collet Size (in)
0.25 in
Color
Black
Power Source
Air
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M656
- Zoro #
- G423311247
- UPC #
- 39564506567
- Country of Origin
- China
- Item
- Air Die Grinder
- Air Inlet
- 1/4 in NPT
- Color
- Black
- Power Source
- Air
- Material
- Aluminum
- Case Included
- No
- Max RPM
- 20000
- Air Pressure
- 90 psi
- Average CFM
- 4
Dimensions
- Overall Length
- 6.1 in
- Max Collet Size (in)
- 0.25 in
- Min Hose Size (ID)
- 3/8 in
- Depth
- 6.1 in
- Min Collet Size (in)
- 0.125
Description
Performance Tool M656 1/4-Inch angle head die grinder for detail work and finishing has a variable speed throttle. The 90-Degree angle head design makes it easy to use in confined areas.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.