Shop PFERD
See all product information
Straight Air Grinder, PGAS 8/100 V-HV, throttle lever, front exhaust, 10,000 RPM
Mfr # 90065
Zoro # G115554655
product price:Â $1,719.99
/ea
Free Shipping & Returns
Key Features
Overall Length
12.2 in
Free Speed
10,000 RPM
Grinder Type
Straight
Width
1.81 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 90065
- Zoro #
- G115554655
- UPC #
- 97758900652
- Country of Origin
- Germany
Dimensions
- Overall Length
- 12.2 in
- Width
- 1.81 in
Details
- Free Speed
- 10,000 RPM
- Grinder Type
- Straight
Description
The drive is equipped with a collet mounting for mounted products. The exhaust air flow of the air grinder is at the back. The air grinder with integrated centrifugal governor has to be used with oil. Drive in extended version. Dead mans switch using safety lever valve.
- The extended version of the product is designed for working on hard-to-reach areas.
- Safe working using dead man's switch.
- Good size/weight to output ratio.
- No dust turbulence on the workpiece side.
- Its integrated centrifugal governor enables a constant rotational speed to be maintained during use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.