Tubing, White, Shore D 50-65, 1/16" I.D.

  • Mfr # 101-0188062-NT-100

  • Zoro # G706438517


product price:  $317.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.062 in
Tensile Strength
7,000 psi
Standards
21 CFR 177.1550, UL 94 V-0, USP Class VI Compliant
Elongation
200% to 450%
Stripe Color
No Stripe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
101-0188062-NT-100
Zoro #
G706438517
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Outside Diameter
3/16 in
Inside Diameter
1/16 in
Overall Length
100 ft
Bend Radius
1/4 in
Outside Diameter Tolerance
+/-0.005

Details

Item
Tubing
Tensile Strength
7,000 psi
Standards
21 CFR 177.1550, UL 94 V-0, USP Class VI Compliant
Elongation
200% to 450%
Stripe Color
No Stripe
For Potable Water Use
Yes
Maximum Operating Temperature
500 Degrees F
Flow Application
Chemical Transfer, Fluid Handling, Semiconductor
Color
White
Autoclavable
Yes
Application
Air, Beverage, Fluid, Food, Inert Gas
Resistance Properties
Chemical Resistant, Corrosion Resistant, Heat Resistant, UV Resistant
Burst Pressure
1,560 psi
Vacuum Rated
Vacuum Rated
Material
PTFE
Fitting Compatibility
Compression
Tube Form
Coil
Features
Non-Leaching, Non-Wetting, Resistant to Extreme Heat or Cold -100 Degrees F to +500 Degrees F, Resists Ultra-Violet Rays, Self-Extinguishing Plastic
Maximum Operating Pressure
390 psi
For Environment
Chemical
System of Measurement
Inch
For Location
Indoor, Outdoor
Flexibility
Flexible
Hardness
Shore D 50 to 65
Clarity
Semi-Clear
Coil Weight
2.3 lb
Maximum Vacuum Pressure
28 in Hg
Food Application
Food and Beverage
Minimum Operating Temperature
-100 Degrees F
Weight per Foot
0.023 lb/ft
Peristaltic Pump Compatible
No
Industry Application
Instrumentation, Medical/Pharmaceutical, Semiconductor
For Fluid Type
Chemicals, Compressed Air/Inert Gas

Description

Tubing, Application Air, Beverage, Fluid, Food, Inert Gas, Color White, Food Application Food and Beverage, Hardness Shore D 50 to 65, Inside Diameter 1/16 in, Material PTFE, Material Trade Name Not Applicable, Maximum Operating Pressure 390 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 3/16 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Corrosion Resistant, Heat Resistant, UV Resistant

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.