Tubing, Natural, Overall 100 ft L

  • Mfr # 95UM-12X2-0100

  • Zoro # G706439033


product price:  $321.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
2 mm
Material
Polyurethane
Burst Pressure
450 psi
Color
Beige
Application
Air, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
95UM-12X2-0100
Zoro #
G706439033
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
2 mm
Overall Length
100 ft
Inside Diameter
10 mm
Outside Diameter
12 mm

Details

Material
Polyurethane
Burst Pressure
450 psi
Item
Tubing
Color
Beige
Application
Air, Water
Vacuum Rated
Vacuum Rated
Reinforcement
Not Reinforced
For Fluid Type
Air, Water
Weight per Foot
0.049 lb/ft
Jacket Color
No Jacket
Autoclavable
No
Maximum Operating Temperature
180 Degrees F
Clarity
Clear
Resistance Properties
Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Flexibility
Flexible
Fitting Compatibility
Compression, Push-to-Connect
System of Measurement
Metric
Features
Hydrolytic Stability
Maximum Operating Pressure
150 psi @ 180 Degrees F
Beverage, Food, and Water Compatibility
Potable Water
Tube Form
Coil
Food Application
Beverage
Industry Application
Analytical Instrumentation, Pneumatics, Robotics
For Location
Indoor, Outdoor
Hardness
Shore A 90 to 95
Minimum Operating Temperature
-40 Degrees F
Stripe Color
No Stripe
Flow Application
Low to Medium Pressure Pneumatics where Weld Spatter Resistance is not Required, Pneumatic Controls, Semiconductor Equipment, Vacuum Equipment
Coil Weight
6 lb
Food and Beverage Compatibility
Potable Water

Description

Tubing, Application Air, Water, Color Beige, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 10 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 150 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 12 mm, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.