Tempering Mixing Valve, 3/4 in Inlet

  • Mfr # 34-ZW1017XL2PEX1C

  • Zoro # G708230386


product price:  $218.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
3/4 in
Outlet Type
Barb
Flow Rate
0.5 gpm to 18 gpm
Inlet Type
Barb
Standards
ASSE 1017, CSA Certified, IAPMO, NSF/ANSI/CAN 61-9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-ZW1017XL2PEX1C
Zoro #
G708230386
UPC #
612052205588
Country of Origin
Taiwan, Province of China

Dimensions

Inlet Size
3/4 in
Overall Width
5 9/16 in
Overall Height
5 1/2 in
Outlet Size
3/4 in
Overall Length
5 7/16 in
Inlet Connection Size - Hot
3/4 in
Outlet Connection Size
3/4 in
Inlet Connection Size - Cold
3/4 in

Details

Item
Thermostatic Mixing Valve
Outlet Type
Barb
Flow Rate
0.5 gpm to 18 gpm
Inlet Type
Barb
Standards
ASSE 1017, CSA Certified, IAPMO, NSF/ANSI/CAN 61-9
Inlet Temperature (Hot)
120 Degrees to 195 Degrees F
Valve Type
Thermostatic
Temp. Range
95 Degrees to 131 Degrees F
Compliance
ANSI 61-9, ASSE 1017, ASTM B 584, ASTM B 927, CSA, IAPMO, NSF, UNS C27450, XL Lead Free
Inlet Temperature (Cold)
40 Degrees to 75 Degrees F
Max. Pressure
145 psi
Body Material
Cast Bronze
Includes
Check Valves, Inlet Strainers
For Use With
Hot Water Supply Systems
Inlet Temperature - Minimum Cold
40 Degrees F
Operating Temperature - Minimum Outlet
95 Degrees F
Inlet Temperature - Maximum Cold
75 Degrees F
Seal Material
NBR
Inlet Temperature - Maximum Hot
195 Degrees F
Includes Temperature Gauge
Temperature Gauge Not Included
Inlet Connection Gender - Hot
Female
Inlet Temperature - Minimum Hot
120 Degrees F
Inlet Connection Type - Cold
NPT
For Media
Hot Water, Water
Inlet Connection Type - Hot
NPT
Outlet Connection Type
NPT
Operating Pressure - Maximum
145 psi
Inlet Connection Gender - Cold
Female
Operating Temperature - Maximum Outlet
131 Degrees F
Operating Pressure - Minimum
145 psi

Description

Thermostatic Mixing Valve, Body Material Cast Bronze, Flow Rate 0.5 gpm to 18 gpm, Inlet Type Barb, Outlet Type Barb, Inlet Size 3/4 in, Outlet Size 3/4 in, Temp. Range 95 Degrees to 131 Degrees F, Max. Pressure 145 psi, Overall Height 5 1/2 in, Overall Width 5 9/16 in, Inlet Temperature (Cold) 40 Degrees to 75 Degrees F, Inlet Temperature (Hot) 120 Degrees to 195 Degrees F, For Use With Hot Water Supply Systems, Includes Check Valves, Inlet Strainers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.