Manual 2-Way Ball Valve, Flange, Polypro

  • Mfr # MVT200CF

  • Zoro # G708446909


product price:  $52.89
/ea

Key Features

Ball Material
Polypropylene
Body Style
Straight
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MVT200CF
Zoro #
G708446909
UPC #
0791206008616
Country of Origin
United States

Dimensions

Pipe Size
2 in
Overall Length
5.19 in
Connection Size - Side 1
2 in
Connection Size - Side 2
2 in
Nominal Valve Size
2 in
Handle Length
4.41 in

Details

Ball Material
Polypropylene
Body Style
Straight
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Corrosive Chemicals, Water
Connection Type
Flanged
Item
Manual Two-Way Ball Valve
Max. Pressure
225 PSI
Body Material
Polypropylene
Handle Material
Polypropylene
Seat Material
PTFE
Features
Ball is Diamond Turned, after Molding, to Make it Spherically Perfect, which Provides Precise Contact Between Ball and Seats, The Valve Opens and Closes with Very Little Pressure on the Handle
Stem Type
Self-Lubricating
Handle Type
Tee
Seal Material
FKM
Stem Material
Polypropylene
Vented Ball Valve
Non-Vented
Connection Type - Side 1
Flange
Operating Temperature - Maximum
150 Degrees F
Maximum Pressure - Combustible Gas
Not Rated
Operating Temperature - Minimum
0 Degrees F
Vacuum Service Rating
Not Available
Coefficient of Volume (Cv)
Not Available
Handle - Locking
Non-Locking
Maximum Pressure - Steam
Not Rated
Connection Type - Side 2
Flange
3-A Standard Compliance
Not Rated
Color - Valve Handle
Yellow

Description

Manual Two-Way Ball Valve, Body Material Polypropylene, For Media Corrosive Chemicals, Water, Valve Construction Three-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 225 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Available, Ball Material Polypropylene, Ball Port Style Standard Port

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.