Power Distribution Block, Open, 2 Pole, 335 A Copper, 600 V AC/DC, Surface Mount

  • Mfr # 9080LBA263104

  • Zoro # G709015784


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Power Distribution Block Design
Open
For Conductor Material
Aluminum, Copper
Maximum Current - Copper Conductor
335 A
Maximum Current - Aluminum Conductor
270 A
Maximum Voltage
600 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9080LBA263104
Zoro #
G709015784
UPC #
785901156994
Country of Origin
United States

Dimensions

Overall Width
1.94 in
For Load Copper Wire Size - Maximum
2 AWG
Overall Length
3.38 in
For Load Aluminum Wire Size - Minimum
14 AWG
For Line Aluminum Wire Size - Minimum
6 AWG
Overall Depth
2.61 in
For Line Copper Wire Size - Minimum
6 AWG
For Line Copper Wire Size - Maximum
400 kcmil
For Load Aluminum Wire Size - Maximum
2 AWG
For Line Aluminum Wire Size - Maximum
400 kcmil
For Load Copper Wire Size - Minimum
14 AWG

Details

Item
Power Distribution Block
Power Distribution Block Design
Open
For Conductor Material
Aluminum, Copper
Maximum Current - Copper Conductor
335 A
Maximum Current - Aluminum Conductor
270 A
Maximum Voltage
600 V AC/DC
Number of Poles
2
Line Connections/Pole
1
Load Connections/Pole
4
Line Side Connection Type
Lug
Load Side Connection Type
Lug
Terminal Material
Aluminum
Housing Material
Phenolic
Maximum Operating Temperature
302 Degrees F
Mounting Type
Surface Mount
Standards
CSA file 70361 class 6228 01, UL recognized E60616 CCN XCFR2, CE
Housing Color
Black
Number of Cables
load 1 , AWG 14...AWG 2, copper or aluminium, line 4 , AWG 6...400 kcmil, copper or aluminium
[Ics] Rated Service Breaking Capacity
100 kA UL 508 A
Range of Product
9080LB
Short-Circuit Current
65 kA
Product Compatibility
9080LB32
Ambient Air Temperature For Operation
-40-302°F

Description

Power Distribution Block 600V 335A Tlb, For Conductor Material Aluminum, Copper, Line Connections/Pole 1, For Line Copper Wire Size - Minimum 6 AWG, For Line Copper Wire Size - Maximum 400 kcmil, Load Connections/Pole 4, For Load Copper Wire Size - Minimum 14 AWG, For Load Copper Wire Size - Maximum 2 AWG, Maximum Current - Copper Conductor 335 A, Maximum Voltage 600 V, Mounting Type Surface, Number of Poles 2, Overall Depth 2.61 in, Overall Length 3.38 in, Overall Width 1.94 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.