Pressure Gauge with Diaphragm Seal, 0 to 100 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 301L254E/5JJJA00

  • Zoro # G7286083


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
301L254E/5JJJA00
Zoro #
G7286083
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Diameter
2.7 in
Case Depth
1.39 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
2 1/2 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Pressure Gauge with Diaphragm Seal
Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Added Durability
Gauge Case Material
Stainless Steel
Series
301L; 5JJJ
Lens Material
Polycarbonate
Primary Pressure Range
0 to 100
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Material
Stainless Steel
Graduations
20 psi
Gauge Secondary Range Values
0 to 7
Socket Material
Stainless Steel
Gauge Special Options
Diaphragm
Case Color
Gray
Gauge Filled With
Glycerin
Gauge Primary Range Smallest Graduation
20
Calibration Certificate Included
No
Gauge Primary Range Numbered Graduations
20
Standards
ASME B40.100
Connection Type
MNPT
Clog Resistant
No
Pressure Range Type
Pressure
Gauge Case Liquid
None
Bezel Material
Stainless Steel
Compatible Process Media
Media Compatible with 316 Stainless Steel
Vibration Resistance
Field-Fillable
Case Construction
Welded
Primary Scale Minor Graduations
2
Dial Color
White
Seal Diaphragm Material
316 Stainless Steel
Case Finish
None
Pointer Color
Black
Pointer Material
Aluminum
Includes Calibration Certificate
No
Accuracy Scale
Mid-Scale
Seal Compatible Process Media
316 Stainless Steel
Secondary Pressure Range
0 to 7
Removable Bezel
No
Freeze Resistant Movement
No
Field Fillable
Yes
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Accuracy Grade
ASME B40.100 Grade A
Bezel Mounting Type
Fixed
Pressure Gauge Type
Process Pressure Gauge with Diaphragm Seal
Movement Type
Anti-Vibration
Diaphragm Seal Type
Threaded
Includes Vent Plug
No
Seal Lower Housing Material
316 Stainless Steel
Seal Fill Liquid
Glycerin
Secondary Scale Units
bar
Dry Dampening Feature
Anti-Vibration Movement
Cleaned for Oxygen Service
No
Sensor Material
316 Stainless Steel
Adjustable Pointer
No
Process Connection Gender
Male
Process Temperature Range
-40 Degrees to 300 Degrees F
Includes Mounting Hardware
No
Scale Type
Dual
Primary Scale Numeric Increments
20
Diaphragm Seal Material
316 Stainless Steel
Operating Temperature Range
-30 Degrees to 180 Degrees F
Operating Temperature - Minimum
-30 Degrees F
Primary Scale Vacuum Measurement - Maximum
100 psi
Includes Acid Leak Detection
No Acid Leak Detection Included
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Vacuum Measurement - Minimum
0 bar
Process Media Temperature - Maximum
300 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 bar
Operating Temperature - Maximum
180 Degrees F
Secondary Scale Vacuum Measurement - Maximum
7 bar
Process Media Temperature - Minimum
-40 Degrees F
IP Rating
IP65
Secondary Scale Pressure Measurement - Maximum
7 bar
Primary Scale Vacuum Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
100 psi
Case Liquid
None
NEMA Enclosure Rating
No Enclosure

Description

Pressure Gauge,Nominal 2-1/2" Dial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.