Pressure Gauge with Diaphragm Seal, 0 to 600 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 301L254K/0JJJ200

  • Zoro # G7286135


product price:  $53.89
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301L254K/0JJJ200
Zoro #
G7286135
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Diameter
2.7 in
Nominal Dial Size
2 1/2 in
Case Depth
1.39 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
2 1/2 in

Details

Item
Pressure Gauge with Diaphragm Seal
Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Added Durability
Gauge Case Material
Stainless Steel
Series
301L; 0JJJ
Lens Material
Polycarbonate
Primary Pressure Range
0 to 600
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Special Options
Diaphragm
Gauge Primary Range Numbered Graduations
100
Graduations
100 psi
Gauge Filled With
Glycerin
Calibration Certificate Included
No
Socket Material
Stainless Steel
Case Color
Gray
Gauge Secondary Range Values
0 to 40
Case Material
Stainless Steel
Gauge Primary Range Smallest Graduation
100
Connection Type
FNPT
Standards
ASME B40.100
Includes Mounting Hardware
No
Diaphragm Seal Type
Threaded
Secondary Pressure Range
0 to 40
Seal Compatible Process Media
316 Stainless Steel
Case Construction
Welded
Clog Resistant
No
Scale Type
Dual
Dial Color
White
Sensor Material
316 Stainless Steel
Accuracy Grade
ASME B40.100 Grade A
Includes Calibration Certificate
No
Removable Bezel
No
Includes Vent Plug
No
Pressure Range Type
Pressure
Gauge Case Liquid
Glycerin
Freeze Resistant Movement
No
Adjustable Pointer
No
Seal Fill Liquid
Glycerin
Primary Scale Minor Graduations
100
Primary Scale Numeric Increments
100
Ambient Operating Temperature Range
30 Degrees to 160 Degrees F
Process Temperature Range
-40 Degrees to 300 Degrees F
Secondary Scale Units
bar
Pointer Color
Black
Dry Dampening Feature
Anti-Vibration Movement
Vibration Resistance
Liquid-Filled
Bezel Material
Stainless Steel
Seal Lower Housing Material
316 Stainless Steel
Cleaned for Oxygen Service
No
Pointer Material
Aluminum
Accuracy Scale
Mid-Scale
Process Connection Gender
Male
Field Fillable
Yes
Bezel Mounting Type
Fixed
Compatible Process Media
Media Compatible with 316 Stainless Steel
Seal Diaphragm Material
316 Stainless Steel
Case Finish
None
Movement Type
Anti-Vibration
Pressure Gauge Type
Process Pressure Gauge with Diaphragm Seal
Diaphragm Seal Material
316 Stainless Steel
Operating Temperature Range
-30 Degrees to 180 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 psi
Secondary Scale Vacuum Measurement - Maximum
40 bar
Process Media Temperature - Maximum
300 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
600 psi
Case Liquid
Glycerin
Process Media Temperature - Minimum
-40 Degrees F
Includes Acid Leak Detection
No Acid Leak Detection Included
Secondary Scale Pressure Measurement - Maximum
40 bar
Primary Scale Vacuum Measurement - Maximum
600 psi
Operating Temperature - Maximum
160 Degrees F
NEMA Enclosure Rating
No Enclosure
IP Rating
IP65
Secondary Scale Vacuum Measurement - Minimum
0 bar
Secondary Scale Pressure Measurement - Minimum
0 bar
Operating Temperature - Minimum
30 Degrees F

Description

GaugewDiaphragmSeal600psi1PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.