Industrial Pressure Gauge, 0 to 160 psi, 2 1/2 in Dial, 1/4 in BSPT, Bottom Location

  • Mfr # SEP-101D-254F-BSPT

  • Zoro # G7286424


product price:  $5.29
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
BSPT
Application
Commercial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SEP-101D-254F-BSPT
Zoro #
G7286424
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Diameter
2.09 in
Case Depth
1.14 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
2 1/2 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
BSPT
Application
Commercial
Gauge Case Material
Steel
Series
SEP 100
Lens Material
Plastic
Primary Pressure Range
0 to 160
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Secondary Range Values
0 to 11
Gauge Application
General-Purpose Case
Case Color
Black
Case Material
Steel
Graduations
20 psi
Socket Material
Copper Alloy
Gauge Primary Range Smallest Graduation
20
Calibration Certificate Included
No
Gauge Primary Range Numbered Graduations
20
Includes
Plastic Case
Connection Type
BSPT
Standards
ASME
Includes Mounting Hardware
No
Vibration Resistance
None
Dial Color
White
Dry Dampening Feature
None
Primary Scale Minor Graduations
20
Pressure Gauge Type
Industrial Pressure Gauge
Field Fillable
No
Secondary Scale Units
bar
Scale Type
Dual
Includes Vent Plug
No
Primary Scale Numeric Increments
20
Pointer Color
Black
Gauge Case Liquid
None
Includes Calibration Certificate
No
Removable Bezel
No
Cleaned for Oxygen Service
No
Freeze Resistant Movement
No
Accuracy Scale
Mid-Scale
Non-Sparking
No
Sensor Material
Copper Alloy
Process Connection Gender
Male
Accuracy Grade
ASME B40.100 Grade B
Pointer Material
Aluminum
Secondary Pressure Range
0 to 11
Pressure Range Type
Pressure
Ambient Operating Temperature Range
-40 Degrees to 140 Degrees F
Operating Temperature Range
-50 Degrees to 160 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 psi
Compatible with Series
SEP 100
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
-40 Degrees F
Compatible with Brand
Universal
Primary Scale Vacuum Measurement - Maximum
160 psi
Secondary Scale Pressure Measurement - Maximum
11 bar
Primary Scale Pressure Measurement - Maximum
160 psi
Process Media Temperature - Maximum
140 Degrees F
NEMA Enclosure Rating
No Enclosure
Operating Temperature - Maximum
140 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 bar
Secondary Scale Vacuum Measurement - Maximum
11 bar
Operating Temperature - Minimum
-40 Degrees F
Secondary Scale Vacuum Measurement - Minimum
0 bar
Case Liquid
None

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type BSPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 160, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products