Industrial Pressure Gauge, 0 to 600 psi, 1 1/2 in Dial, 1/8 in BSPT, Center Back Location

  • Mfr # SEP-102D-158K-BSPT

  • Zoro # G7286467


product price:  $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/8 in
Process Connection Type
BSPT
Dial Size (In.)
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SEP-102D-158K-BSPT
Zoro #
G7286467
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/8 in
Dial Size (In.)
1 1/2 in
Nominal Dial Size
1 1/2 in
Manufacturer Warranty Length
1 yr
Case Diameter
2.11 in
Case Depth
1.06 in
Nominal Dial Diameter
1 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
BSPT
Application
Commercial
Gauge Case Material
Steel
Series
SEP 100
Lens Material
Plastic
Primary Pressure Range
0 to 600
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Application
General-Purpose Case
Gauge Secondary Range Values
0 to 40
Gauge Primary Range Numbered Graduations
100
Case Color
Black
Gauge Primary Range Smallest Graduation
100
Socket Material
Copper Alloy
Includes
Plastic Case
Graduations
100 psi
Case Material
Steel
Calibration Certificate Included
No
Standards
ASME
Connection Type
BSPT
Field Fillable
No
Primary Scale Numeric Increments
100
Pointer Material
Aluminum
Sensor Material
Copper Alloy
Accuracy Scale
Mid-Scale
Secondary Pressure Range
0 to 41
Primary Scale Minor Graduations
100
Includes Mounting Hardware
No
Process Connection Gender
Male
Pressure Range Type
Pressure
Removable Bezel
No
Non-Sparking
No
Includes Vent Plug
No
Gauge Case Liquid
None
Ambient Operating Temperature Range
-40 Degrees to 140 Degrees F
Accuracy Grade
ASME B40.100 Grade B
Includes Calibration Certificate
No
Scale Type
Dual
Pointer Color
Black
Pressure Gauge Type
Industrial Pressure Gauge
Freeze Resistant Movement
No
Dry Dampening Feature
None
Vibration Resistance
None
Dial Color
White
Secondary Scale Units
bar
Cleaned for Oxygen Service
No
Operating Temperature Range
-50 Degrees to 160 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 psi
Secondary Scale Vacuum Measurement - Minimum
0 bar
Primary Scale Pressure Measurement - Maximum
600 psi
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
140 Degrees F
Compatible with Series
SEP 100
Primary Scale Vacuum Measurement - Maximum
600 psi
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 bar
Compatible with Brand
Universal
Operating Temperature - Maximum
140 Degrees F
Secondary Scale Pressure Measurement - Maximum
41 bar
NEMA Enclosure Rating
No Enclosure
Case Liquid
None
Secondary Scale Vacuum Measurement - Maximum
40 bar

Description

Industrial Pressure Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type BSPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 600, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.