Industrial Pressure Gauge, 0 to 30 psi, 2 in Dial, 1/4 in BSPT, Center Back Location

  • Mfr # SEP-102D-204C-BSPT

  • Zoro # G7286643


product price:  $4.19
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
BSPT
Application
Commercial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEP-102D-204C-BSPT
Zoro #
G7286643
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Nominal Dial Size
2 in
Manufacturer Warranty Length
1 yr
Case Diameter
2.11 in
Case Depth
1.06 in
Nominal Dial Diameter
2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
BSPT
Application
Commercial
Gauge Case Material
Steel
Series
SEP 100
Lens Material
Plastic
Primary Pressure Range
0 to 30
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Includes
Plastic Case
Gauge Primary Range Numbered Graduations
5
Socket Material
Copper Alloy
Gauge Secondary Range Values
0 to 2
Graduations
5 psi
Case Material
Steel
Calibration Certificate Included
No
Gauge Application
General-Purpose Case
Case Color
Black
Gauge Primary Range Smallest Graduation
5
Standards
ASME
Connection Type
BSPT
Primary Scale Minor Graduations
5
Cleaned for Oxygen Service
No
Primary Scale Numeric Increments
5
Pointer Material
Aluminum
Includes Vent Plug
No
Secondary Pressure Range
0 to 2
Non-Sparking
No
Accuracy Scale
Mid-Scale
Secondary Scale Units
bar
Dry Dampening Feature
None
Accuracy Grade
ASME B40.100 Grade B
Includes Calibration Certificate
No
Pressure Gauge Type
Industrial Pressure Gauge
Freeze Resistant Movement
No
Field Fillable
No
Gauge Case Liquid
None
Removable Bezel
No
Pressure Range Type
Pressure
Dial Color
White
Pointer Color
Black
Scale Type
Dual
Vibration Resistance
None
Process Connection Gender
Male
Includes Mounting Hardware
No
Sensor Material
Copper Alloy
Ambient Operating Temperature Range
-40 Degrees to 140 Degrees F
Operating Temperature Range
-50 Degrees to 160 Degrees F
Secondary Scale Vacuum Measurement - Maximum
2 bar
NEMA Enclosure Rating
No Enclosure
Operating Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Maximum
2 bar
Case Liquid
None
Secondary Scale Pressure Measurement - Minimum
0 bar
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
140 Degrees F
Compatible with Series
SEP 100
Operating Temperature - Maximum
140 Degrees F
Primary Scale Vacuum Measurement - Maximum
30 psi
Process Media Temperature - Minimum
-40 Degrees F
Compatible with Brand
Universal
Primary Scale Vacuum Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
30 psi
Secondary Scale Vacuum Measurement - Minimum
0 bar

Description

Industrial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type BSPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 30, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products