Industrial Pressure Gauge, 0 to 5,000 psi, 1 1/2 in Dial, 1/8 in NPT, Center Back Location

  • Mfr # PRO-302D-158R-01

  • Zoro # G7287115


product price:  $24.75
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/8 in
Process Connection Type
NPT
Dial Size (In.)
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRO-302D-158R-01
Zoro #
G7287115
UPC #
-
Country of Origin
India

Dimensions

Process Connection Size
1/8 in
Dial Size (In.)
1 1/2 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
1 1/2 in
Nominal Dial Diameter
1 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
300
Lens Material
Plastic
Primary Pressure Range
0 to 5,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Numbered Graduations
1000
Gauge Secondary Range Values
0 to 350
Graduations
1000 psi
Case Material
Stainless Steel
Calibration Certificate Included
No
Socket Material
316 Stainless Steel
Includes
Vent Plug
Case Color
Metallic
Gauge Special Options
Field Liquid Fillable
Connection Type
MNPT
Standards
ASME
Bezel Mounting Type
Crimped
Freeze Resistant Movement
No
Removable Bezel
No
Bezel Material
Stainless Steel
Secondary Scale Units
bar
Process Connection Gender
Male
Field Fillable
Yes
Non-Sparking
No
Scale Type
Dual
Pressure Gauge Type
Industrial Pressure Gauge
Includes Vent Plug
No
Vibration Resistance
Field-Fillable
Secondary Pressure Range
0 to 345
Dial Color
White
Primary Scale Numeric Increments
1,000
Primary Scale Minor Graduations
1,000
Gauge Case Liquid
None
Pointer Color
Black
Dry Dampening Feature
None
Pressure Range Type
Pressure
Includes Mounting Hardware
No
Sensor Material
316 Stainless Steel
Accuracy Grade
ASME B40.100 Grade A, ASME B40.100 Grade B
Includes Calibration Certificate
No
Pointer Material
Aluminum
Accuracy Scale
Mid-Scale
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Cleaned for Oxygen Service
No
Operating Temperature Range
-30 Degrees to 180 Degrees F
Primary Scale Vacuum Measurement - Maximum
5,000 psi
Secondary Scale Vacuum Measurement - Minimum
0 bar
Process Media Temperature - Maximum
180 Degrees F
Secondary Scale Vacuum Measurement - Maximum
350 bar
Compatible with Series
300
Primary Scale Pressure Measurement - Minimum
0 psi
Case Liquid
None
NEMA Enclosure Rating
No Enclosure
Operating Temperature - Minimum
-30 Degrees F
Secondary Scale Pressure Measurement - Maximum
345 bar
Primary Scale Pressure Measurement - Maximum
5,000 psi
Secondary Scale Pressure Measurement - Minimum
0 bar
Operating Temperature - Maximum
180 Degrees F
Process Media Temperature - Minimum
-30 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 psi
Compatible with Brand
Universal

Description

Industrial Pressure Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/8 in, Field Fillable Yes, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 5,000, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.